Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 BBL-100700 Boring Tool Bore Diameter .100 Inch D .700 In | AA7BUK 15T299

MICRO 100 BBL-100700 Boring Bar, 0.7 Inch Max. Bore Depth, 0.0375 Inch Centerline Offset, 0.1 Inch Head Width

Item: AA7BUK Model: BBL-100700Cross Ref: 15T299
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadius Boring Tool
Angle0.025"
ApplicationBoring
Bore Depth0.7"
Bore Dia.0.1"
Boring Bar TypeBoring
Center To Cutting Tip0.038"
Cutting ApplicationBoring
Cutting DirectionLeft Hand
FeaturesCorner Radius Profile
FinishUncoated
Groove Width0.07"
Max. Bore Depth0.7"
Measurement SystemFractional Inch
Min. Bore Dia.0.1"
Neck Dia.0.075"
Offset Point0.038"
Overall Length1 1/2"
Projection0.025"
Shank Dia.1/8"
Shank MaterialCarbide
Split Length0.085"
Finish - MachiningBright (Uncoated)
Radius0.003" to 0.005"
Shank Type - MachiningStraight with Three Flats
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthBore DepthAngleCutting DirectionMaterialPrice
MICRO 100 BBL-050150 Boring Tool Bore Diameter .050 Inch D .150 In | AA7BTJ 15T257 BBL-0501501/8"Uncoated0.05"1 1/2"0.15"0.013"Left Hand-€32.21
MICRO 100 BBL-050150G Boring Tool Bore Diameter .050 Inch D .150 In | AA7BTK 15T258 BBL-050150G1/8"Tin Coat0.05"1 1/2"0.15"0.013"Left Hand-€35.89
MICRO 100 BBL-050400 Boring Tool Bore Diameter .050 Inch D .400 In | AA7BTL 15T263 BBL-0504001/8"Uncoated0.05"1 1/2"2/5"0.013"Left Hand-€32.76
MICRO 100 BBL-060150 Boring Tool Bore Diameter .060 Inch D .150 In | AA7BTN 15T265 BBL-0601501/8"Uncoated0.06"1 1/2"0.15"0.015"Left HandCarbide€34.07
MICRO 100 BBL-060200 Boring Tool Bore Diameter .060 Inch D .200 In | AA7BTQ 15T267 BBL-0602001/8"Uncoated0.06"1 1/2"1/5"0.015"Left Hand-€32.76
MICRO 100 BBL-060300 Boring Tool Bore Diameter .060 Inch D .300 In | AA7BTT 15T269 BBL-0603001/8"Uncoated0.06"1 1/2"0.3"0.015"Left Hand-€32.76
MICRO 100 BBL-080200 Boring Tool Bore Diameter .080 Inch D .200 In | AA7BTV 15T277 BBL-0802001/8"Uncoated2/25"1 1/2"1/5"0.02"Left HandCarbide€32.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BBL-100700 Boring Bar, 0.7 Inch Max. Bore Depth, 0.0375 Inch Centerline Offset, 0.1 Inch Head Width
€38.46 /unit