Item | Multi-Gas Detector |
Alarm Setting | Adjustable |
Alarm Type | Audible/Vibrating/Visual |
Battery Life | 142 hrs. |
Battery Type | Nickel Metal Hydride |
Depth | 11 1/2" |
Detects | Hydrogen Sulfide, Lower Explosive Limit, Oxygen |
Display | LCD |
Features | Detect Up To (4) Gases Using (15) Sensor Options, Monitor Run Time Of 7 Days (168 Hr.), Intrinsic Safety External Power Supply, Ultra Bright Blue And Red Lights, Audible Alarms Sound At 108Db, Large Display, Intuitive Text Based Navigation And Configuration |
Gas Type | LEL, H2S, O2 |
Height | 21 1/2" |
Housing Color | Orange |
Includes | Calibration Cup, Sample Tubing, Pump Inlet Water Barrier, Hand Tool, Charging Power Supply, Region Specific Cord |
Operating Temp. Range | -20°C to +55°C |
Pid Ionization Energy Level | 10.6 EV |
Resolution | 1% lel, H2S 0.1 ppm, O2 0.1% |
Sensor Range | 0% lel to 100% lel,0 ppm to 500 ppm,0% to 30% |
Width | 11 1/2" |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Alarm Volume Level | 108 dB @ 3.3 ft |
Battery Chemistry | Nickel Metal Hydride |
Brand & Series | INDUSTRIAL SCIENTIFIC Radius BZ1 |
Communication Technology | Wireless |
Data Logger | Yes |
Display Screen Type | LCD with Backlight |
Display Type | Digital |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, LEL, Methane, Oxygen |
Includes Mounting Hardware | Yes |
Includes Pump | No |
Manufacturer Warranty Length | 2 yrs. |
Measurement Range | Carbon Monoxide (0 ppm to 1500 ppm in 1 ppm), Hydrogen Sulfide (0 ppm to 500 ppm in 0.1 ppm), Oxygen (0% vol to 30% vol in 0.1%) |
Overall Depth | 11.5" |
Overall Height | 21 1/2" |
Overall Width | 11 1/2" |
Power Source | Battery |
Product Type | Area Gas Monitor |
Rechargeable Battery | Yes |
Replaceable Battery | Yes |
Standards | CSA CERTIFIED, UL LISTED |
Status Indicator | LED |
Temperature Code | T4 |