IDEAL 74-034 Conduit Bender With Handle 1-1/4 Inch Emt | AA2FAE 10F486

IDEAL 74-034 Conduit Bender With Handle 1-1/4 Inch Emt

Item: AA2FAE Model: 74-034Cross Ref: 10F486
In Stock

Get it by Thursday, Dec 25

€447.14
10% off
€402.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender
Centerline Bend Radius 9 3/4"
Construction Ductile Cast Iron
Emt Conduit Size - Aluminum & Galvanized Steel 1 1/4"
Emt Size 1 1/4"
Handle Dia. 1 1/2"
Handle Length 55"
Head Material Iron
Imc/rmc Conduit Size 1"
Includes Handle, Head
Markings Benfield

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)30.23
Ship length (cm)139.7
Ship width (cm)13.21
HS code8205591000
Country of OriginUS

Product Details:

    • Pedal (Yes)
    • Rigid/IMC Size (1")

Product Variants

ProductModelCenterline Bend RadiusHandle LengthEmt SizeConstructionHandle Dia.MarkingsPrice
IDEAL 74-046 Conduit Bender With Handle 1/2 Inch Emt | AA2FAN 10F494 74-0464.344"38"1/2"Aluminum1 1/2"Benfield€96.43
IDEAL 74-047 Conduit Bender With Handle 3/4 Inch Emt | AA2FAP 10F495 74-0475.203"38"3/4"Aluminum1 1/2"Benfield€131.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-034 Conduit Bender With Handle 1-1/4 Inch Emt
€447.14 /unit