IDEAL 74-047 Conduit Bender With Handle 3/4 Inch Emt

Item: AA2FAP
Model: 74-047
Cross Ref: 10F495
18 In Stock

Ships within 2 days via

€131.81
5% off
€125.22/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Conduit Bender
Centerline Bend Radius 5.203"
Construction Aluminum
Emt Conduit Size-aluminum & Galvanized Steel 3/4"
Emt Size 3/4"
Handle Dia. 1 1/2"
Handle Length 38"
Head Material Aluminum
Imc/rmc Conduit Size 3/4"
Included Handle, Head
Markings Benfield

Product Details

    • Pedal (Yes)
    • Rigid/IMC Size (1/2")

Shipping Information

Height (cm) 7.62
Length (cm) 104.14
Width (cm) 25.4
HS Code 8205591000
Country Of Origin US
Weight (kg) 2.7225
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.