Hand Conduit Benders and Handles (75 Products)

IDEAL

material construction type emt conduit size-aluminum & galvanized steel emt size imc/rmc conduit size centerline bend radius markings Price
Iron
Ductile Cast Iron
Handle Not Included
3/4"
3/4"
1/2"
5.203"
Benfield
€134.34
Aluminum
Aluminum
Handle Not Included
3/4"
3/4"
1/2"
5.203"
Benfield
€105.62
IDEAL

material handle length handle dia. compatible with manufacturer model number color compatible with grainger part no Price
Iron
38"
1 1/2"
74-001, 74-002, 74-026, 74-027
Blue
10F496
€61.71
Iron
44"
1"
74-003, 74-028
Blue
10F496
€84.50
Steel
55"
1 1/2"
Blue
€122.79
IDEAL

material emt conduit size-aluminum & galvanized steel imc/rmc conduit size construction centerline bend radius compatible with manufacturer model number compatible with grainger part no type Price
Iron
1/2"
Ductile Cast Iron
4.344"
10F491
Handle Not Included
€97.35
Iron
1"
3/4"
Ductile Cast Iron
6.578"
74-020
10F492
Handle Not Included
€191.34
Iron
1 1/4"
1"
Ductile Cast Iron
9 3/4"
74-021
10F493
Handle Not Included
€401.84
Aluminum
1/2"
Aluminum
4.344"
10F491
Handle Not Included
€72.86
IDEAL

emt conduit size-aluminum & galvanized steel emt size handle length imc/rmc conduit size head material construction centerline bend radius handle dia. Price
1 1/4"
1 1/4"
55"
1"
Iron
Ductile Cast Iron
9 3/4"
1 1/2"
€424.79
1/2"
1/2"
38"
1/2"
Aluminum
Aluminum
4.344"
1 1/2"
€91.60
3/4"
3/4"
38"
3/4"
Aluminum
Aluminum
5.203"
1 1/2"
€125.22
IDEAL

emt conduit size-aluminum & galvanized steel handle length imc/rmc conduit size emt size centerline bend radius type head material construction Price
1/2"
38"
1/2"
1/2"
4 5/16"
Iron
Iron
Ductile Cast Iron
€121.88
3/4"
38"
3/4"
3/4"
5 1/4"
Iron
Iron
Ductile Cast Iron
€163.26
1"
44"
3/4"
6 1/2"
Iron
Iron
Ductile Cast Iron
€144.25
SOUTHWIRE COMPANY

conduit type Price
EMT
€60.63
EMT
€79.57
GREENLEE

type emt conduit size-aluminum & galvanized steel emt size imc/rmc conduit size construction centerline bend radius conduit type conduit size Price
Hand Bender
1/2"
1/2"
Aluminum
4 3/16"
EMT
1/2"
€78.15
Hand Bender
3/4"
3/4"
1/2"
Aluminum
5 1/8"
EMT, IMC, Rigid
3/4", 1/2"
€114.28
Hand Bender
1"
1"
3/4"
Aluminum
6 1/2"
EMT, IMC, Rigid
1", 3/4"
€179.06
Hand Bender
Aluminum
9 5/8"
EMT, IMC, Rigid
1 1/4", 1"
RFQ
Hand
Iron
6 1/2"
EMT, IMC, Rigid
RFQ
Hand Bender
Aluminum
4 3/16"
EMT
1/2"
RFQ
Hand Bender
Aluminum
5 1/8"
Rigid, IMC, EMT
1/2", 3/4"
RFQ
Hand
Iron
5 1/8"
EMT, IMC, Rigid
RFQ
Hand
Iron
4 3/16"
EMT
RFQ
Hand Bender
Aluminum, Steel
4 3/16"
EMT, IMT, Rigid
1/2", 3/4"
€204.92
GREENLEE

handle length conduit size conduit type compatible with grainger part no type material compatible with series handle dia. Price
38"
3/4"
EMT
4A732, 4A733
Handle
Aluminum, Iron
Site Rite
3/4"
€82.27
44"
1"
Aluminum Or Iron
4A734
Aluminum, Iron
Site Rite
€131.73
1 1/4"
EMT
Handle
RFQ
GARDNER BENDER

emt conduit size-aluminum & galvanized steel emt size imc/rmc conduit size centerline bend radius compatible with manufacturer model number type material construction Price
3/4"
3/4"
1/2"
4 3/4"
BH-75
Handle Not Included
Aluminum
Heat Treated Aluminum
€49.49
1"
1"
3/4"
5.812"
BH-100
Handle Not Included
Aluminum
Heat Treated Aluminum
€75.68
GRAINGER

max. tubing outside dia. handle type max. bend angle bend mechanism style application Price
5/16"
Lever Type
180°
Lever
Tube Bending
€188.32
€16.58
€29.94
€52.63
€39.47
GREENLEE

voltage watts capacity size bend radius type material power source Price
120V
800 W
2" to 3"
30" x 13 1/4"
13"
PVC Blanket
Silicon Rubber Compound
120V AC
€1,579.36
120V
1300 W
3 1/2" to 4"
38" x 16 1/4"
16"
PVC Blanket
Silicon Rubber Compound
120V AC
€1,657.90
BAILEIGH INDUSTRIAL

material color accessory type voc content lubricant nsf rating promotion restriction container type Price
Synthetic Gel
Clear
Bend Lubricant
Not Specified
Not Rated
Not Eligible For Promotion
Bottle
€20.92
Synthetic Gel
Clear
Bend Lubricant
Not Specified
Not Rated
Not Eligible For Promotion
Bottle
€35.67
Synthetic Gel
Clear
Bend Lubricant
Not Specified
Not Rated
Not Eligible For Promotion
Bottle
€45.37
KLEIN TOOLS

handle length handle dia. compatible manufacturer model number application for use with compatible grainger part no material color Price
38"
3/4"
51608, 51609
51608, 51609
Orange
€63.16
1"
51610
Replacement Handle For Klein Tools 1 In Conduit Bender.
51610
31ME31
Steel
Orange
€87.74
54"
1 1/4"
56211
Replacement Handle For Klein Tools 1-1/4 In Conduit Bender.
40Y378
Steel
Orange
€144.03
KLEIN TOOLS

material type emt conduit size-aluminum & galvanized steel emt size overall height overall width application conduit size Price
Iron
Handle Included
1/2"
1/2"
43.1"
8.1"
For Conduit Bending
1/2"
€67.88
Iron
Handle Included
3/4"
3/4"
44.1"
9 4/5"
For Conduit Bending
3/4"
RFQ
Iron
Iron Conduit Bender
1"
52.1"
12.9"
Bending Conduit
1"
€170.46
Aluminum
1/2"
1/2"
43.1"
8.1"
Bending Conduit
1/2"
€74.80
Aluminum
Aluminum Conduit Bender
44.1"
9 4/5"
Bending Conduit
€83.36
KLEIN TOOLS

emt conduit size-aluminum & galvanized steel emt size overall height overall width emt conduit size rigid/imc conduit size compatible manufacturer model number rigid/imc size Price
1/2"
1/2"
5 1/5"
8.1"
1/2"
Not Rated
51427, 51611
€68.47
3/4"
3/4"
6 1/5"
9 4/5"
3/4"
1/2"
51427, 51612
1/2"
€90.53
1"
1"
8 1/5"
12.9"
1"
3/4"
51428, 51613
3/4"
€118.63
KLEIN TOOLS

overall height overall width conduit size material Price
0.9"
4/5"
1/2"
Delrin
€18.47
1"
1"
Delrin
€18.81
1.1"
1.3"
1"
Delrin
€17.81
KLEIN TOOLS

type emt conduit size-aluminum & galvanized steel emt size imc/rmc conduit size included emt conduit size-stainless steel construction centerline bend radius Price
Handle Included
1/2"
1/2"
Angle Setter (51611), Handle (51427), Head (51608)
1/2"
Cast Iron
4"
€107.35
Handle Included
3/4"
3/4"
1/2"
Angle Setter (51612), Handle (51427), Head (51609)
3/4"
Cast Iron
5"
€148.83
Handle Not Included
1/2"
1/2"
Not Rated
Saddle And Back-To-Back Bends
1/2"
Iron
90"
€107.13
Handle Not Included
3/4"
3/4"
1/2"
Saddle And Back-To-Back Bends
3/4"
Iron
90"
€140.99
Handle Not Included
1"
3/4"
Saddle And Back-To-Back Bends
1"
Iron
90"
€191.79
Iron Bender Head
Head Only
RFQ
GREENLEE

MPN Price
1810
€631.17
RIDGID

MPN Price
35225
€180.30
RIDGID

MPN Price
35215
€74.21
RIDGID

MPN Price
35220
€117.67
RIDGID

MPN Price
35240
€228.67
RIDGID

MPN Price
35235
€103.51
RIDGID

MPN Price
35230
€140.94
RIDGID

MPN Price
36523
€4,725.23
GREENLEE

MPN Price
86420
€199.67
BAILEIGH INDUSTRIAL

MPN Price
BA9-1004134
€20,832.45
RAPIDAIR

MPN Price
M8096
€318.83
RAPIDAIR

MPN Price
M8097
€309.05
CPS PRODUCTS

MPN Price
BTB300
€282.82

Description

Hand conduit benders and handles are used for bending metal and plastic pipes for a variety of construction and electrical applications. Raptor Supplies offers a wide range of these benders and handles from brands like Greenlee, Ideal, Westward and Klein Tools. Hand benders are widely used by electricians dealing with 90-degree stub ups and back-to-back, offset and three-point saddle bends. Handles are used in conjunction with suitable hand conduit bender heads to offer enhanced leverage for smooth bending. Selected models are further integrated with a unique design to minimise ovaling and rippling of conduits, and an interior hook surface to prevent twisting or rolling events while bending. Choose from a wide range of these hand conduit benders and handles available in handle lengths ranging from 38 to 55 inches on Raptor Supplies.