Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 74-046 Conduit Bender With Handle 1/2 Inch Emt | AA2FAN 10F494

IDEAL 74-046 Conduit Bender With Handle 1/2 Inch Emt

Item: AA2FAN Model: 74-046Cross Ref: 10F494
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.43
10% off
€86.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender
Centerline Bend Radius 4.344"
Construction Aluminum
Emt Conduit Size - Aluminum & Galvanized Steel 1/2"
Emt Size 1/2"
Handle Dia. 1 1/2"
Handle Length 38"
Head Material Aluminum
Imc/rmc Conduit Size 1/2"
Includes Handle, Head
Markings Benfield

Shipping Info:

Ship weight (kg) 2.403
Ship height (cm)6.35
Ship length (cm)102.87
Ship width (cm)20.32
HS code8205591000
Country of OriginUS

Product Details:

    • Pedal (Yes)

Product Variants

ProductModelCenterline Bend RadiusHandle LengthEmt SizeConstructionHandle Dia.MarkingsPrice
IDEAL 74-034 Conduit Bender With Handle 1-1/4 Inch Emt | AA2FAE 10F486 74-0349 3/4"55"1 1/4"Ductile Cast Iron1 1/2"Benfield€447.14
IDEAL 74-047 Conduit Bender With Handle 3/4 Inch Emt | AA2FAP 10F495 74-0475.203"38"3/4"Aluminum1 1/2"Benfield€131.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-046 Conduit Bender With Handle 1/2 Inch Emt
€96.43 /unit