Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 74-032 Conduit Bender 3/4 Inch Emt No Handle | AA2FAR 10F497

IDEAL 74-032 Conduit Bender 3/4 Inch Emt No Handle

Item: AA2FAR Model: 74-032Cross Ref: 10F497
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.19
10% off
€100.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender Head
Centerline Bend Radius 5.203"
Compatible With Grainger Part Number 10F491
Compatible With Manufacturer Model Number 74-019
Construction Aluminum
Emt Conduit Size - Aluminum & Galvanized Steel 3/4"
Emt Size 3/4"
Imc/rmc Conduit Size 1/2"
Includes Convenient Bending Guide
Markings Benfield
Material Aluminum
Type Handle Not Included

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)6.35
Ship length (cm)27.94
Ship width (cm)16.51
HS code8205591000
Country of OriginCN

Product Details:

    • Pedal (Yes)
    • Rigid/IMC Size (1/2")

Product Variants

ProductModelConstructionMaterialCenterline Bend RadiusEmt SizeTypeMarkingsPrice
IDEAL 74-002 Conduit Bender 3/4 Inch Emt No Handle | AA2FAG 10F488 74-002Ductile Cast IronIron5.203"3/4"Handle Not IncludedBenfield€141.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-032 Conduit Bender 3/4 Inch Emt No Handle
€111.19 /unit