Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 74-002 Conduit Bender 3/4 Inch Emt No Handle | AA2FAG 10F488

IDEAL 74-002 Conduit Bender 3/4 Inch Emt No Handle

Item: AA2FAG Model: 74-002Cross Ref: 10F488
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.41
5% off
€134.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender Head
Centerline Bend Radius 5.203"
Compatible With Grainger Part Number 10F491
Compatible With Manufacturer Model Number 74-019
Construction Ductile Cast Iron
Emt Conduit Size - Aluminum & Galvanized Steel 3/4"
Emt Size 3/4"
Imc/rmc Conduit Size 1/2"
Includes Convenient Bending Guide, Head And Handle
Markings Benfield
Material Iron
Type Handle Not Included

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)6.35
Ship length (cm)24.13
Ship width (cm)13.97
HS code8205591000
Country of OriginUS

Product Details:

    • Pedal (Yes)
    • Rigid/IMC Size (1/2")

Product Variants

ProductModelConstructionMaterialCenterline Bend RadiusEmt SizeTypeMarkingsPrice
IDEAL 74-032 Conduit Bender 3/4 Inch Emt No Handle | AA2FAR 10F497 74-032AluminumAluminum5.203"3/4"Handle Not IncludedBenfield€111.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 74-002 Conduit Bender 3/4 Inch Emt No Handle
€141.41 /unit