Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 542206672 Water Pump Kit | AD3QDB 40L681

HUSQVARNA 542206672 Water Pump Kit

Item: AD3QDB Model: 542206672Cross Ref: 40L681
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,428.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank Kit
Height24"
Length8"
Width12"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)60.96
Ship length (cm)20.32
Ship width (cm)30.48
HS code8413702005
Country of OriginUS

Product Variants

ProductModelHeightPrice
HUSQVARNA WT15 Water Tank System Use With Power Cutters | AE9ZZC 6PEV8 WT1516 1/2"€767.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 542206672 Water Pump Kit
€1,428.64 /unit