Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5910-4 Reflective Numbers And Letters 4 - Pack Of 25 | AA6TKT 14V846

BRADY 5910-4 Reflective Numbers And Letters 4 - Pack Of 25

Item: AA6TKT Model: 5910-4Cross Ref: 14V846
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Adhesive TypePermanent Adhesive
ApplicationUtility Plant Markings
Apwa Compliant ColorNo
Background ColorOrange
Character4
Character ColorBlack
Character Color GradientSolid Color
Character Height1"
Character Outline ColorNot Applicable
Character TypeNumbers
Character Width1"
Characters Included4
ColorBlack, Orange
Die CutYes
EmbossedNo
FontArchivo Narrow
Glow-in-the-darkNo
Includes(25) Labels
Label FinishGloss
Legend ColorBlack
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Number Of Cards25
Number Of Pieces25
Overall Height1 1/2"
Overall Width1"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)1.02
HS code3919905010
Country of OriginUS

Product Variants

ProductModelCharacters IncludedCharacter HeightColorCharacter TypeFontBackground ColorOverall HeightOverall WidthPkg. Qty.Price
BRADY 5910-0 Reflective Numbers And Letters 0 - Pack Of 25 | AA6TKN 14V842 5910-0-1"Black, OrangeNumbersArchivo NarrowOrange1 1/2"1"25€52.89
BRADY 5910-1 Reflective Numbers And Letters 1 - Pack Of 25 | AA6TKP 14V843 5910-111"Black, OrangeNumbersArchivo NarrowOrange1 1/2"1"25€49.24
BRADY 5910-2 Reflective Numbers And Letters 2 - Pack Of 25 | AA6TKQ 14V844 5910-2-1"Black, Orange---1 1/2"1"25€53.65
BRADY 5910-3 Reflective Numbers And Letters 3 - Pack Of 25 | AA6TKR 14V845 5910-3-1"Black, Orange---1 1/2"1"25€53.99
BRADY 5910-5 Reflective Numbers And Letters 5 - Pack Of 25 | AA6TKU 14V847 5910-551"Black, OrangeNumbersArchivo NarrowOrange1 1/2"1"25€54.85
BRADY 5910-6 Reflective Numbers And Letters 6 - Pack Of 25 | AA6TKV 14V848 5910-661"Black, OrangeNumbersArchivo NarrowOrange1 1/2"1"25€53.28
BRADY 5910-7 Reflective Numbers And Letters 7 - Pack Of 25 | AA6TKW 14V849 5910-771"Black, OrangeNumbersArchivo NarrowOrange1 1/2"1"25€53.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5910-4 Reflective Numbers And Letters 4 - Pack Of 25
€62.74 /pack