Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA WT15 Water Tank System Use With Power Cutters | AE9ZZC 6PEV8

HUSQVARNA WT15 Water Tank System Use With Power Cutters

Item: AE9ZZC Model: WT15Cross Ref: 6PEV8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€812.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank Kit
Height16 1/2"
Length15"
Width6 1/2"
Includes10 ft. Hose

Shipping Info:

Ship weight (kg) 4.4775
Ship height (cm)48.77
Ship length (cm)44.45
Ship width (cm)18.8
HS code8413500090
Country of OriginCN

Product Variants

ProductModelHeightPrice
HUSQVARNA 542206672 Water Pump Kit | AD3QDB 40L681 54220667224"€1,252.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA WT15 Water Tank System Use With Power Cutters
€812.65 /unit