HUMBOLDT H-4140.12 Infrared Data Cable | CL6RBY

HUMBOLDT H-4140.12 Infrared Data Cable

Item: CL6RBY Model: H-4140.12
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable

Product Variants

ProductModelMPNPrice
HUMBOLDT HB-5392R Cable, 25-Pin | CL6PYX HB-5392RHB-5392R-
RFQ
HUMBOLDT HB-5392C Cable, USB Interface | CL6PYY HB-5392CHB-5392C-
RFQ
HUMBOLDT HC-6390.5 Cables For Probe, 3.5m | CL6PYZ HC-6390.5HC-6390.5-
RFQ
HUMBOLDT HC-6390.6 Cables For Probe, 10m | CL6PZA HC-6390.6HC-6390.6-
RFQ
HUMBOLDT HCM-0707.25 Cable Extension, 7.6m | CL6PZB HCM-0707.25HCM-0707.25-
RFQ
HUMBOLDT HCM-0718 USB Cable | CL6QEQ HCM-0718HCM-0718-
RFQ
HUMBOLDT HB-4778A.6 DB9 Adapter Cable, Male to Male | CL6QQY HB-4778A.6HB-4778A.6-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT H-4140.12 Infrared Data Cable