Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015587 Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 5800 Rpm | BC3TNF

BALDOR / DODGE 015587 30HSB Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 5800 Rpm

Item: BC3TNF Model: 015587Cross Ref: 30HSB
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€449.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2 1/4"
Speed5800 RPM
TypeTire

Shipping Info:

Ship weight (kg) 4.005
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginIN

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015581 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 5800 Rpm | AN9VFG 015581Tire€404.30
BALDOR / DODGE 015571 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 5800 Rpm | AN9VFW 015571Tire€404.30
BALDOR / DODGE 015578 Elastomeric Coupling, Shaft Size 1.6875 Inch, Rating 5800 Rpm | AN9VFX 015578Tire€404.30
BALDOR / DODGE 015591 Elastomeric Coupling, Shaft Size 2.50 Inch, Rating 5800 Rpm | AN9VFY 015591Tire€404.30
BALDOR / DODGE 015597 Elastomeric Coupling, Shaft Size 2.8750 Inch, Rating 5800 Rpm | BC3NUF 015597Tire€404.30
BALDOR / DODGE 015589 Elastomeric Coupling, Shaft Size 2.3750 Inch, Rating 5800 Rpm | BC3NZC 015589Tire€404.30
BALDOR / DODGE 396004 30HCB 1-5/8" With 1/2" Keyway | BC3PMN 396004-€503.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015587 30HSB Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 5800 Rpm
€449.22 /unit