Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HC5EGY20 Patch Cord Cat5e 20ft Gray | AF2XQK 6YTH0

HUBBELL PREMISE WIRING HC5EGY20 Patch Cord Cat5e 20ft Gray

Item: AF2XQK Model: HC5EGY20Cross Ref: 6YTH0
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Boot TypeSnagless
Category Type5E
ColorGray
Cord Length20 ft.
Jacket MaterialPVC
ShapeRound
ShieldingNone
Temp. Rating-40°F to +167°F
Cable Diameter0.2"
Cable ShapeRound
Conductor Gauge24 AWG
End 1 Boot TypeClear Boot
End 1 Connection TypeRJ45
End 2 Boot TypeClear Boot
End 2 Connection TypeRJ45
Fire RatingCommercial
Insulation MaterialPVC
Jacket ColorGray
Maximum Operating Temperature167°F
Maximum Voltage Rating300 kV AC
Minimum Operating Temperature-40°F
Nec Article And Type800 CM
Overall Length20 ft.
Performance Category5e
Resistance PropertiesFlame/Fire Resistant
ShieldedUnshielded
StandardsANSI/TIA/EIA-568-C.2, EU ROHS COMPLIANT, ISO 11801/60603-7-41
Transmission Speed1 Gbps

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.03
Ship length (cm)30.48
Ship width (cm)22.86
HS code8544422000
Country of OriginUS

Product Variants

ProductModelColorCord LengthShieldingBoot TypeConnector TypePlug TypeJacket MaterialShapePrice
HUBBELL PREMISE WIRING HC5EGY03 Patch Cord Cat5e 3ft Gray | AF2XQE 6YTG5 HC5EGY03Gray3 ft.NoneSnagless--PVCRound€16.14
HUBBELL PREMISE WIRING HC5EGY05 Patch Cord Cat5e 5ft Gray | AF2XQF 6YTG6 HC5EGY05Gray5 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€18.85
RFQ
HUBBELL PREMISE WIRING HC5EGY07 Patch Cord Cat5e 7ft Gray | AF2XQG 6YTG7 HC5EGY07Gray7 ft.NoneSnagless--PVCRound€20.65
RFQ
HUBBELL PREMISE WIRING HC5EGY10 Patch Cord Cat5e 10ft Gray | AF2XQH 6YTG8 HC5EGY10Gray10 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€24.41
HUBBELL PREMISE WIRING HC5EGY15 Patch Cord Cat5e 15ft Gray | AF2XQJ 6YTG9 HC5EGY15Gray15 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€29.70
HUBBELL PREMISE WIRING HC5EB03 Patch Cord Cat5e 3ft Blue | AF2XQL 6YTH1 HC5EB03Blue3 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€19.50
HUBBELL PREMISE WIRING HC5EB05 Patch Cord Cat5e 5ft Blue | AF2XQM 6YTH2 HC5EB05Blue5 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€17.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HC5EGY20 Patch Cord Cat5e 20ft Gray
€41.27 /unit