HUBBELL PREMISE WIRING HC5EGY05 Patch Cord Cat5e 5ft Gray | AF2XQF 6YTG6

HUBBELL PREMISE WIRING HC5EGY05 Patch Cord Cat5e 5ft Gray

Item: AF2XQF Model: HC5EGY05Cross Ref: 6YTG6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€18.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Boot TypeSnagless
Category Type5E
ColorGray
Connector TypeRJ45 - 8P8C
Cord Length5 ft.
Jacket MaterialPVC
Plug TypeRJ45
ShapeRound
ShieldingNone
T568 StandardTIA-568-C.2
Temp. Rating-40°F to +167°F
Wire Size24 AWG

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)0.76
Ship length (cm)152.4
Ship width (cm)22.86
HS code8544422000
Country of OriginMX

Product Variants

ProductModelColorCord LengthShieldingBoot TypeConnector TypePlug TypeJacket MaterialShapePrice
HUBBELL PREMISE WIRING HC5EGY03 Patch Cord Cat5e 3ft Gray | AF2XQE 6YTG5 HC5EGY03Gray3 ft.NoneSnagless--PVCRound€16.14
HUBBELL PREMISE WIRING HC5EGY07 Patch Cord Cat5e 7ft Gray | AF2XQG 6YTG7 HC5EGY07Gray7 ft.NoneSnagless--PVCRound€20.65
RFQ
HUBBELL PREMISE WIRING HC5EGY10 Patch Cord Cat5e 10ft Gray | AF2XQH 6YTG8 HC5EGY10Gray10 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€24.41
HUBBELL PREMISE WIRING HC5EGY15 Patch Cord Cat5e 15ft Gray | AF2XQJ 6YTG9 HC5EGY15Gray15 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€29.70
HUBBELL PREMISE WIRING HC5EGY20 Patch Cord Cat5e 20ft Gray | AF2XQK 6YTH0 HC5EGY20Gray20 ft.NoneSnagless--PVCRound€35.37
HUBBELL PREMISE WIRING HC5EB03 Patch Cord Cat5e 3ft Blue | AF2XQL 6YTH1 HC5EB03Blue3 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€19.50
HUBBELL PREMISE WIRING HC5EB05 Patch Cord Cat5e 5ft Blue | AF2XQM 6YTH2 HC5EB05Blue5 ft.NoneSnaglessRJ45 - 8P8CRJ45PVCRound€17.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HC5EGY05 Patch Cord Cat5e 5ft Gray
€18.85 /unit