Item | Cable |
Bus System | Ethernet/CAT7 |
Conductor Material | Copper |
Impedance | 100 ohms |
Includes Ground | No |
Jacket Color | Red |
Jacket Material | TPE |
Length | Order By The Foot |
Max. Acceleration | 328.1 m/sq. sec. |
Max. Operating Temp. | 158°F |
Maximum Velocity (supported) | 20 FPS |
Maximum Velocity (unsupported) | 33 FPS |
Min. Operating Temp. (fixed) | -58°F |
Min. Operating Temp. (flexible) | -49°F |
Minimum Bend Radius Factor (fixed) | 5 x OD |
Minimum Bend Radius Factor (flexible) | 8 x OD |
Minimum Bend Radius Factor E-chain | 12.5 x OD |
Outside Dia. | 0.41" |
Resistance Properties | Antimicrobial, Oil And Grease Resistant, UV/Sunlight Resistant |
Shielding | Shielded |
Voltage | 50V |
Cable Series | Series CFBUS |
Conductor Color Code | White, Blue, White, Brown, White, Green, White, Orange |
Conductor Configuration | (4) Shielded Twisted Pair 26 AWG (0.15) |
Maximum Acceleration | 328.1 m/sq. sec. |
Maximum Operating Temperature | 158°F |
Maximum Velocity - Supported | 20 FPS |
Maximum Velocity - Unsupported | 33 FPS |
Minimum Bend Radius Factor - E-chain | 12.5 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Operating Temperature - Fixed | -58°F |
Minimum Operating Temperature - Flexible | -49°F |
Product Type | Bus Cable |
Standards | 2011/65/EU (ROHS COMPLIANT-II), 2014/35/EU, CE 2014/35, TC RU C-DE. ME77.B.01218, VDW DESINA |