Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - DUAL-LITE UFO-RP3 Emergency Ballast 120/277V | AG3DPR 32WU63

HUBBELL LIGHTING - DUAL-LITE UFO-RP3 Emergency Ballast 120/277V

Item: AG3DPR Model: UFO-RP3Cross Ref: 32WU63
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Fluorescent Emergency Ballast
Battery TypeNiCad
Emergency Illumination Time90 min.
Height1.109"
Housing MaterialSteel
Initial Lumens1400 lm
Input Voltage120/277V
Lamp Watts17-40 W
Length14.016"
Width2.109"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.82
Ship length (cm)35.6
Ship width (cm)5.36
HS code8504100000
Country of OriginCN

Product Details:

    • Lamp Length Supported (2 ft. to 4 ft.)
    • Number of Lamps Supported (1 or 2)

Product Variants

ProductModelLamp WattsInitial LumensInput VoltageBattery TypeEmergency Illumination TimePrice
HUBBELL LIGHTING - DUAL-LITE UFO-6W Emergency Ballast 17-215W 120/277V | AG3DPK 32WU56 UFO-6W17-215 W1100 lm to 1400 lm120/277VNiCad90 min.€235.76
HUBBELL LIGHTING - DUAL-LITE UFO-RP1 Linear Fluorescent Emergency Ballast | AG3DPP 32WU61 UFO-RP117-40 W500 lm120/277VNiCad90 min.€132.75
HUBBELL LIGHTING - DUAL-LITE UFO-RP2 Emergency Ballast 17-40W | AG3DPQ 32WU62 UFO-RP217-40 W700 lm120/277VNiCad90 min.€199.42
HUBBELL LIGHTING - DUAL-LITE UFO-LED25 Emergency Ballast 25W 120/277V | AG3DPT 32WU64 UFO-LED2525 W1400 lm120/277VNiCad90 min.€929.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - DUAL-LITE UFO-RP3 Emergency Ballast 120/277V