Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - DUAL-LITE UFO-RP2 Emergency Ballast 17-40W | AG3DPQ 32WU62

HUBBELL LIGHTING - DUAL-LITE UFO-RP2 Emergency Ballast 17-40W

Item: AG3DPQ Model: UFO-RP2Cross Ref: 32WU62
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Fluorescent Emergency Ballast
Battery TypeNiCad
Emergency Illumination Time90 min.
Height1.062"
Housing MaterialSteel
Initial Lumens700 lm
Input Voltage120/277V
Lamp Watts17-40 W
Length13.797"
Width2.062"
Bulb Length Supported - Maximum2 ft.
Bulb Length Supported - Minimum4 ft.
Max. Initial Light Output700 lm
Overall Height1 1/8"
Overall Length13 3/4"
Overall Width2 1/8"
StandardsNFPA 70 AND 101, SUITABLE FOR DAMP LOCATIONS, UL 924

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.7
Ship length (cm)35.04
Ship width (cm)5.24
HS code8504100000
Country of OriginCN

Product Details:

    • Lamp Length Supported (2 ft. to 4 ft.)
    • Number of Lamps Supported (1 or 2)

Product Variants

ProductModelLamp WattsInitial LumensInput VoltageBattery TypeEmergency Illumination TimePrice
HUBBELL LIGHTING - DUAL-LITE UFO-6W Emergency Ballast 17-215W 120/277V | AG3DPK 32WU56 UFO-6W17-215 W1100 lm to 1400 lm120/277VNiCad90 min.€235.76
HUBBELL LIGHTING - DUAL-LITE UFO-RP1 Linear Fluorescent Emergency Ballast | AG3DPP 32WU61 UFO-RP117-40 W500 lm120/277VNiCad90 min.€132.75
HUBBELL LIGHTING - DUAL-LITE UFO-RP3 Emergency Ballast 120/277V | AG3DPR 32WU63 UFO-RP317-40 W1400 lm120/277VNiCad90 min.€238.61
HUBBELL LIGHTING - DUAL-LITE UFO-LED25 Emergency Ballast 25W 120/277V | AG3DPT 32WU64 UFO-LED2525 W1400 lm120/277VNiCad90 min.€929.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - DUAL-LITE UFO-RP2 Emergency Ballast 17-40W