Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0310009402 Reducing Elbow 90 1-1/4 x 1/2 Inch | AE2BTQ 4WGT5

ANVIL 0310009402 90 Deg. Reducing Elbow, Black, 1-1/4 X 1/2 Inch Size

Item: AE2BTQ Model: 0310009402Cross Ref: 4WGT5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Elbow, 90 Degrees
Body MaterialMalleable Iron
Connection TypeFNPT
Max. Pressure300 psi @ 150°F
Pipe Size1 1/4" x 1/2"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeElbow
ClassClass 150
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting Shape90° Reducing Elbow
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.59
Ship length (cm)6.6
Ship width (cm)5.08
HS code7307199080
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangePrice
ANVIL 0310006804 Reducing Elbow 90 1/4 x 1/8 Inch | AE2BTB 4WGR1 03100068041/4" x 1/8"FNPT150 psi-20°F to +150°F€13.18
ANVIL 0310007000 Reducing Elbow 90 3/8 x 1/4 Inch | AE2BTC 4WGR2 03100070003/8" x 1/4"FNPT150 psi-20°F to +150°F€8.51
ANVIL 0310007208 Reducing Elbow 90 3/8 x 1/8 Inch | AE2BTD 4WGR3 03100072083/8" x 1/8"FNPT150 psi-20°F to +150°F€17.50
ANVIL 0310007406 Reducing Elbow 90 1/2 x 3/8 Inch | AE2BTE 4WGR4 03100074061/2" x 3/8"FNPT150 psi-20°F to +150°F€7.34
ANVIL 0310007604 Reducing Elbow 90 1/2 x 1/4 Inch | AE2BTF 4WGR5 03100076041/2" x 1/4"FNPT150 psi-20°F to +150°F€8.09
ANVIL 0310007802 Reducing Elbow 90 3/4 x 1/2 Inch | AE2BTG 4WGR6 03100078023/4" x 1/2"FNPT150 psi-20°F to +150°F€8.24
ANVIL 0310008008 Reducing Elbow 90 3/4 x 3/8 Inch | AE2BTH 4WGR7 03100080083/4" x 3/8"FNPT150 psi-20°F to +150°F€11.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310009402 90 Deg. Reducing Elbow, Black, 1-1/4 X 1/2 Inch Size
€25.20 /unit