Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5748-II Pipe Marker Propane Gas | AF8BZL 24VF06

BRADY 5748-II Pipe Marker Propane Gas

Item: AF8BZL Model: 5748-IICross Ref: 24VF06
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleWrap Around
Markers Per Card1
MaterialPVF Overlaminated Polyester
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 7 7/8"
Glow In The DarkNo
Height26"
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendPropane Gas
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length26"
Roll Width12"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantNo
Weather ResistantYes
Width12"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.43
Ship width (cm)31.12
HS code4911990000
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Markers Per CardHeightRoll LengthLanguageOperating Temp. RangeAdhesivePrice
BRADY 20457 Pipe Marker Propane Gas 1 In.h | AF3RDR 8CF78 20457Yellow-251"----€31.69
BRADY 4114-D Pipe Marker Propane Gas Yellow 4 To 6 In | AF3TVT 8CWX6 4114-DYellow4" to 6"------€18.70
BRADY 4114-F Pipe Marker Propane Gas Yellow 6 To 7-7/8 In | AF4FWJ 8VKP6 4114-FYellow-------€19.23
BRADY 4114-B Pipe Marker Propane Gas Y 1-1/2 To 2-3/8 In | AF4GEL 8VU44 4114-BYellow-------€9.92
BRADY 73918 Pipe Marker Propane Gas 2 In.h | AF4HPT 8XCW7 73918Yellow-252"----€52.35
BRADY 4114-G Pipe Marker Propane Gas Yellow 8 To 9-7/8 In | AF4JUQ 8YE34 4114-GYellow-------€27.14
BRADY 4114-A Pipe Marker Propane Gas Y 3/4 To 1-3/8 In | AF4NAB 9CR91 4114-AYellow-------€7.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5748-II Pipe Marker Propane Gas
€27.56 /unit