Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS MCMS2514 Female Plug, Dual Key, With 4 M Cable, 5 Pole | CE6WBG

HUBBELL WIRING DEVICE-KELLEMS MCMS2514 Female Plug, Dual Key, With 4 M Cable, 5 Pole

Item: CE6WBG Model: MCMS2514
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.59"
Jacket MaterialPVC
Jacket TypePVC
Length157 12/25"
Number Of Conductors5
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.79
Ship length (cm)30.48
Ship width (cm)30.48

Product Variants

ProductModelColorNumber Of ConductorsDiameterJacket TypeVoltageConductor SizeAmps AcConductor TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL300FBK Female Plug, Single Conductor, 300 A, Black | AC3WZC 2XB25 HBL300FBKBlack-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FBL Female Plug, Single Conductor, 300 A, Blue | AC3WZD 2XB26 HBL300FBLBlue-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FGN Female Plug, Single Conductor, 300 A, Green | AC3WZE 2XB27 HBL300FGNGreen-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FR Female Plug, Single Conductor, 300 A, Red | AC3WZF 2XB28 HBL300FRRed-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FW Female Plug, Single Conductor, 300 A, White | AC3WZG 2XB29 HBL300FWWhite-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FBK Female Plug, Single Conductor, 400 A, Black | AC3WZN 2XB35 HBL400FBKBlack-----400A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FBL Female Plug, Single Conductor, 400 A, Blue | AC3WZP 2XB36 HBL400FBLBlue-----400A-€66.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MCMS2514 Female Plug, Dual Key, With 4 M Cable, 5 Pole
€101.03 /unit