Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL300FBK Female Plug, Single Conductor, 300 A, Black | AC3WZC 2XB25

HUBBELL WIRING DEVICE-KELLEMS HBL300FBK Female Plug, Single Conductor, 300 A, Black

Item: AC3WZC Model: HBL300FBKCross Ref: 2XB25
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Plug
Amps300A
Amps Ac300A
Cable Range6 AWG to 2/0 AWG
Cable Size Range (in.)0.46" to 1.02"
ColorBlack
Conductor MaterialBrass
End TypeTaper Nose
Male/femaleFemale
MaterialTPE
Nema RatingNEMA 3R, NEMA 4X, NEMA 12K
Single Pole Device StyleTaper Nose
Terminal ConnectionDouble Set Screw
Terminal Connection TypeDouble Set Screw
TypeSingle Pole Device

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.08
Ship length (cm)18.03
Ship width (cm)4.95
HS code8536698000
Country of OriginCN

Product Variants

ProductModelColorNumber Of ConductorsDiameterJacket TypeVoltageConductor SizeAmps AcConductor TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL300FBL Female Plug, Single Conductor, 300 A, Blue | AC3WZD 2XB26 HBL300FBLBlue-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FGN Female Plug, Single Conductor, 300 A, Green | AC3WZE 2XB27 HBL300FGNGreen-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FR Female Plug, Single Conductor, 300 A, Red | AC3WZF 2XB28 HBL300FRRed-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FW Female Plug, Single Conductor, 300 A, White | AC3WZG 2XB29 HBL300FWWhite-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FBK Female Plug, Single Conductor, 400 A, Black | AC3WZN 2XB35 HBL400FBKBlack-----400A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FBL Female Plug, Single Conductor, 400 A, Blue | AC3WZP 2XB36 HBL400FBLBlue-----400A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FGN Female Plug, Single Conductor, 400 A, Green | AC3WZQ 2XB37 HBL400FGNGreen-----400A-€66.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL300FBK Female Plug, Single Conductor, 300 A, Black
€73.40 /unit