Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL300FR Female Plug, Single Conductor, 300 A, Red | AC3WZF 2XB28

HUBBELL WIRING DEVICE-KELLEMS HBL300FR Female Plug, Single Conductor, 300 A, Red

Item: AC3WZF Model: HBL300FRCross Ref: 2XB28
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Plug
Amps300A
Amps Ac300A
Cable Range6 AWG to 2/0 AWG
Cable Size Range (in.)0.46" to 1.02"
ColorRed
Conductor MaterialBrass
End TypeTaper Nose
Male/femaleFemale
MaterialTPE
Nema RatingNEMA 3R, NEMA 4X, NEMA 12K
Single Pole Device StyleTaper Nose
Terminal ConnectionDouble Set Screw
Terminal Connection TypeDouble Set Screw
TypeSingle Pole Device
Contact MaterialBrass
Contact TypeSingle Cam
Current Rating300A
GenderFemale
Housing ColorRed
Housing MaterialThermoplastic Elastomer
Nema Enclosure RatingNEMA 3R, NEMA 4X, NEMA 12
Overall Length7.1"
Overall Width1.95"
StandardsANSI/NFPA 70, CUL LISTED, NATIONAL ELECTRIC CODE (NEC), UL ENCLOSURE TYPES 3R, 4X, 12, UL LISTED
Ul 94 Flammability RatingHB
Voltage Rating250V DC/600V AC

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.08
Ship length (cm)18.03
Ship width (cm)4.95
HS code8536698000
Country of OriginCN

Product Variants

ProductModelColorNumber Of ConductorsDiameterJacket TypeVoltageConductor SizeAmps AcConductor TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL300FBK Female Plug, Single Conductor, 300 A, Black | AC3WZC 2XB25 HBL300FBKBlack-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FBL Female Plug, Single Conductor, 300 A, Blue | AC3WZD 2XB26 HBL300FBLBlue-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FGN Female Plug, Single Conductor, 300 A, Green | AC3WZE 2XB27 HBL300FGNGreen-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300FW Female Plug, Single Conductor, 300 A, White | AC3WZG 2XB29 HBL300FWWhite-----300A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FBK Female Plug, Single Conductor, 400 A, Black | AC3WZN 2XB35 HBL400FBKBlack-----400A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FBL Female Plug, Single Conductor, 400 A, Blue | AC3WZP 2XB36 HBL400FBLBlue-----400A-€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400FGN Female Plug, Single Conductor, 400 A, Green | AC3WZQ 2XB37 HBL400FGNGreen-----400A-€66.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL300FR Female Plug, Single Conductor, 300 A, Red
€73.40 /unit