HUBBELL WIRING DEVICE-KELLEMS HBL5866VY Straight Blade Male Plug, 2-P 2-W Non- Grounding, 15A 125V, 1-15P, Yellow, 1 Pk | AB4CXN 1X997

HUBBELL WIRING DEVICE-KELLEMS HBL5866VY Straight Blade Male Plug, 2-P 2-W Non- Grounding, 15A 125V, 1-15P, Yellow, 1 Pk

Item: AB4CXN Model: HBL5866VYCross Ref: 1X997
In Stock

Get it by Wednesday, Jun 11

€14.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Amps15A
AntimicrobialNo
ColorYellow
Cord Size0.218" to 0.385"
GradeCommercial
Height22/25"
Hp1/2 hp
Length1 17/25"
MaterialNylon
Max. Hp1/2 hp
Nema RatingNEMA 1-15P
Number Of Poles2
Number Of Wires2
Phase1
Voltage125V
Wattage1875 W
Width1 1/4"
Wire Size18 AWG to 14 AWG
Wiring TypeHinged
Body Length1.68"
Connection OrientationStraight
Current Rating15A
GroundingNon Grounded
Housing ColorYellow
Housing MaterialNylon
Insulation MaterialNylon
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 280C, NEMA WD-6, UL 498 FILE E1706
Ul 94 Flammability RatingHB
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleHinged

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.24
Ship length (cm)4.27
Ship width (cm)3.18
HS code8536698000
Country of OriginUS

Product Details:

    • Valise Series, Hospital Grade, Straight,

Product Variants

ProductModelNumber Of PolesAmpsVoltageColorMaterialCord SizeNema RatingWiring TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL5466C Straight Blade Male Plug, 20A 250V, 6-20P, Black And White, 1 Pk | AB4CXG 1X991 HBL5466C220A250VBlack, WhiteNylon0.23" to 0.72"NEMA 6-20PStandard€35.00
HUBBELL WIRING DEVICE-KELLEMS HBL5666C Straight Blade Male Plug, 15A 250V, 6-15P, Black And White, 1 Pk | AB4CXL 1X995 HBL5666C215A250VBlack, WhiteNylon0.23" to 0.72"NEMA 6-15PStandard€26.93
HUBBELL WIRING DEVICE-KELLEMS HBL5364VBK Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5-20P, Black, 1 Pk | AC2MJD 2LBW3 HBL5364VBK220A-BlackPolycarbonate0.22" to 0.66"NEMA 5-20PHinged€28.79
HUBBELL WIRING DEVICE-KELLEMS HBL5464VY Straight Blade Male Plug, 2-P 3-W Grounding, 20A 250V, 6-20P, Yellow, 1 Pk | AC2MJG 2LBW6 HBL5464VY220A250VYellowNylon0.22" to 0.66"NEMA 6-20PHinged€31.21
HUBBELL WIRING DEVICE-KELLEMS HBL56CM66C Straight Blade Male Plug, 2-P 3- W Grounding, 15A 250V, 6-15P, Yellow, 1 Pk | AC2MJJ 2LBW9 HBL56CM66C215A250VYellowNylon0.23" to 0.72"NEMA 6-15PStandard€44.96
HUBBELL WIRING DEVICE-KELLEMS HBL8364V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5- 20P, White, 1 Pk | AC2MJV 2LBY2 HBL8364V220A125VWhiteNylon0.3" to 0.66"NEMA 5-20PHinged€32.23
HUBBELL WIRING DEVICE-KELLEMS HBL8464V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 250V, 6- 20P, White, 1 Pk | AC2MJW 2LBY3 HBL8464V220A250VWhiteNylon0.3" to 0.66"NEMA 6-20PHinged€37.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL5866VY Straight Blade Male Plug, 2-P 2-W Non- Grounding, 15A 125V, 1-15P, Yellow, 1 Pk
€14.31 /unit