Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL56CM66C Straight Blade Male Plug, 2-P 3- W Grounding, 15A 250V, 6-15P, Yellow, 1 Pk | AC2MJJ 2LBW9

HUBBELL WIRING DEVICE-KELLEMS HBL56CM66C Straight Blade Male Plug, 2-P 3- W Grounding, 15A 250V, 6-15P, Yellow, 1 Pk

Item: AC2MJJ Model: HBL56CM66CCross Ref: 2LBW9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Amps15A
AntimicrobialNo
ColorYellow
Cord Size0.23" to 0.72"
FinishCorrosion Resistant
Height1.53"
Hp1 1/2 hp
Length1.97"
MaterialNylon
Max. Hp1 1/2 hp
Nema RatingNEMA 6-15P
Number Of Poles2
Number Of Wires3
Phase1
Voltage250V
Wattage3750 W
Width1.53"
Wire Size18 AWG to 10 AWG
Wiring TypeStandard
Body Length1.97"
Connection OrientationStraight
Current Rating15A
For Maximum Cable Diameter0.72"
For Minimum Cable Diameter0.23"
GroundingGrounded
Horsepower Rating1 1/2 hp
Housing ColorYellow
Housing MaterialNylon
Insulation MaterialNylon
Ip RatingIP20
Maximum Operating Temperature167°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size18 AWG
Nema Plug Configuration6-15P
Number Of Blades3
Outside Diameter1.53"
PolarizedYes
Resistance PropertiesChemical Resistant, Corrosion Resistant, Impact Resistant
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 280, NEMA WD-6, UL 498 FILE E1706
Ul 94 Flammability RatingHB
Voltage Rating250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.89
Ship length (cm)5
Ship width (cm)3.89
HS code8536698000
Country of OriginUS

Product Details:

    • Insulgrip, Nylon, Heavy Duty, Industrial/Commercial Grade, Straight

Product Variants

ProductModelNumber Of PolesAmpsVoltageColorMaterialCord SizeNema RatingWiring TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL5466C Straight Blade Male Plug, 20A 250V, 6-20P, Black And White, 1 Pk | AB4CXG 1X991 HBL5466C220A250VBlack, WhiteNylon0.23" to 0.72"NEMA 6-20PStandard€35.00
HUBBELL WIRING DEVICE-KELLEMS HBL5666C Straight Blade Male Plug, 15A 250V, 6-15P, Black And White, 1 Pk | AB4CXL 1X995 HBL5666C215A250VBlack, WhiteNylon0.23" to 0.72"NEMA 6-15PStandard€26.93
HUBBELL WIRING DEVICE-KELLEMS HBL5866VY Straight Blade Male Plug, 2-P 2-W Non- Grounding, 15A 125V, 1-15P, Yellow, 1 Pk | AB4CXN 1X997 HBL5866VY215A125VYellowNylon0.218" to 0.385"NEMA 1-15PHinged€14.31
HUBBELL WIRING DEVICE-KELLEMS HBL5364VBK Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5-20P, Black, 1 Pk | AC2MJD 2LBW3 HBL5364VBK220A-BlackPolycarbonate0.22" to 0.66"NEMA 5-20PHinged€28.79
HUBBELL WIRING DEVICE-KELLEMS HBL5464VY Straight Blade Male Plug, 2-P 3-W Grounding, 20A 250V, 6-20P, Yellow, 1 Pk | AC2MJG 2LBW6 HBL5464VY220A250VYellowNylon0.22" to 0.66"NEMA 6-20PHinged€31.21
HUBBELL WIRING DEVICE-KELLEMS HBL8364V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5- 20P, White, 1 Pk | AC2MJV 2LBY2 HBL8364V220A125VWhiteNylon0.3" to 0.66"NEMA 5-20PHinged€32.23
HUBBELL WIRING DEVICE-KELLEMS HBL8464V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 250V, 6- 20P, White, 1 Pk | AC2MJW 2LBY3 HBL8464V220A250VWhiteNylon0.3" to 0.66"NEMA 6-20PHinged€37.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL56CM66C Straight Blade Male Plug, 2-P 3- W Grounding, 15A 250V, 6-15P, Yellow, 1 Pk
€49.96 /unit