IRONCLAD INDI-CCPW-03-M Mechanics Gloves, Cotton Corded, Slip-On Cuff, ANSI Cut Level A2, Palm Side, Foam, 1 Pair | CT3XXJ

IRONCLAD INDI-CCPW-03-M Mechanics Gloves, Cotton Corded, Slip-On Cuff, ANSI Cut Level A2, Palm Side, Foam, 1 Pair

Item: CT3XXJ Model: INDI-CCPW-03-MCross Ref: 493D15
In Stock

Get it by Friday, Jun 13

€20.22 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA2
Back ColorBlue, Yellow
Back MaterialNeoprene
Cuff StyleSlip On
Cut-resistance CoveragePalm Side
FeaturesPull Strap, Waterproof
Glove StyleRiggers
Hand Protection StyleGlove
Includes Double PalmNo
InsulatedYes
Insulation MaterialFoam
Liner MaterialPolyester
Min. Temp.Not Rated
Palm MaterialCotton Corded
Silicone-freeNo
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.3398
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelPalm MaterialCuff StyleColorSizeLiner MaterialInsulation MaterialTouchscreen CompatiblePkg. Qty.Price
IRONCLAD SMTC-23-M Mechanics Gloves, 1 Pair | CT3XWV SMTC-23-M--------2€24.97
IRONCLAD G-EHVIP5-06-XXL Mechanics Gloves, Size 2XL, 30 Deg F Min Temp, Pigskin, Knit Cuff, ANSI Cut Level A6 | CT3XWW G-EHVIP5-06-XXLA6Pig LeatherKnitOrange, Yellow2XLPolyesterPolyfillNo2€45.95
IRONCLAD IEX-NMTW-06-XXL Mechanics Gloves, Size 2XL, 40 Deg F Min Temp, Synthetic Leather, Hook-and-Loop Cuff | CT3XWX IEX-NMTW-06-XXLA2Synthetic LeatherHook And LoopBlack2XLUnlinedNeopreneYes1€17.63
IRONCLAD SDX2W-06-XXL Mechanics Gloves, Size 2XL, Synthetic Leather with PVC Grip, Gauntlet Cuff, 1 Pair | CT3XWY SDX2W-06-XXLA1Synthetic LeatherGauntletBlack, Yellow2XLPolyester-No1€27.45
IRONCLAD SDX2WC-06-XXL Mechanics Gloves, Size 2XL, Synthetic Leather with PVC Grip, Slip-On Cuff, 1 Pair | CT3XWZ SDX2WC-06-XXLA5Synthetic LeatherSlip OnBlack, Yellow2XLPolyester-No1€29.86
IRONCLAD KDC5W-06-XXL Mechanics Gloves, Size 2XL, Nylon/Polyurethane, Slip-On Cuff, ANSI Cut Level A7, 1 Pair | CT3XXA KDC5W-06-XXLA7Nylon, PolyurethaneSlip OnBlue, Red2XL--No1€29.85
IRONCLAD SDX2W-07-XXXL Mechanics Gloves, 3XL, Synthetic Leather with PVC Grip, Gauntlet Cuff, 1 Pair | CT3XXB SDX2W-07-XXXLA1Synthetic LeatherGauntletBlack, Yellow3XLPolyester-No1€27.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD INDI-CCPW-03-M Mechanics Gloves, Cotton Corded, Slip-On Cuff, ANSI Cut Level A2, Palm Side, Foam, 1 Pair
€20.22 /unit