Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL8364V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5- 20P, White, 1 Pk | AC2MJV 2LBY2

HUBBELL WIRING DEVICE-KELLEMS HBL8364V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5- 20P, White, 1 Pk

Item: AC2MJV Model: HBL8364VCross Ref: 2LBY2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Amps20A
AntimicrobialNo
ColorWhite
Cord Size0.3" to 0.66"
GradeHospital
Height1.13"
Length1 22/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20P
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Width1 1/2"
Wiring TypeHinged
Body Length1.88"
Connection OrientationStraight
Current Rating20A
For Maximum Cable Diameter0.66"
For Minimum Cable Diameter0.3"
GroundingGrounded
Horsepower Rating1 hp
Housing ColorWhite
Housing MaterialNylon
Insulation MaterialNylon
Ip RatingIP20
Maximum Operating Temperature167°F
Minimum Operating Temperature-40°F
Nema Plug Configuration5-20P
Number Of Blades3
PolarizedYes
Resistance PropertiesCorrosion Resistant
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 285, FEDERAL SPECIFICATION W-C-596, NEMA WD-, UL 498 FILE E2186
Ul 94 Flammability RatingHB
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleHinged

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.87
Ship length (cm)4.78
Ship width (cm)3.81
HS code8536698000
Country of OriginUS

Product Details:

    • Valise Series, Hospital Grade, Straight,

Product Variants

ProductModelNumber Of PolesAmpsVoltageColorMaterialCord SizeNema RatingWiring TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL5466C Straight Blade Male Plug, 20A 250V, 6-20P, Black And White, 1 Pk | AB4CXG 1X991 HBL5466C220A250VBlack, WhiteNylon0.23" to 0.72"NEMA 6-20PStandard€35.00
HUBBELL WIRING DEVICE-KELLEMS HBL5666C Straight Blade Male Plug, 15A 250V, 6-15P, Black And White, 1 Pk | AB4CXL 1X995 HBL5666C215A250VBlack, WhiteNylon0.23" to 0.72"NEMA 6-15PStandard€26.93
HUBBELL WIRING DEVICE-KELLEMS HBL5866VY Straight Blade Male Plug, 2-P 2-W Non- Grounding, 15A 125V, 1-15P, Yellow, 1 Pk | AB4CXN 1X997 HBL5866VY215A125VYellowNylon0.218" to 0.385"NEMA 1-15PHinged€14.31
HUBBELL WIRING DEVICE-KELLEMS HBL5364VBK Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5-20P, Black, 1 Pk | AC2MJD 2LBW3 HBL5364VBK220A-BlackPolycarbonate0.22" to 0.66"NEMA 5-20PHinged€28.79
HUBBELL WIRING DEVICE-KELLEMS HBL5464VY Straight Blade Male Plug, 2-P 3-W Grounding, 20A 250V, 6-20P, Yellow, 1 Pk | AC2MJG 2LBW6 HBL5464VY220A250VYellowNylon0.22" to 0.66"NEMA 6-20PHinged€31.21
HUBBELL WIRING DEVICE-KELLEMS HBL56CM66C Straight Blade Male Plug, 2-P 3- W Grounding, 15A 250V, 6-15P, Yellow, 1 Pk | AC2MJJ 2LBW9 HBL56CM66C215A250VYellowNylon0.23" to 0.72"NEMA 6-15PStandard€44.96
HUBBELL WIRING DEVICE-KELLEMS HBL8464V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 250V, 6- 20P, White, 1 Pk | AC2MJW 2LBY3 HBL8464V220A250VWhiteNylon0.3" to 0.66"NEMA 6-20PHinged€37.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL8364V Straight Blade Male Plug, 2-P 3-W Grounding, 20A 125V, 5- 20P, White, 1 Pk
€37.60 /unit