Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL15W47 Watertight Connector, Straight, 2-Pole 3-Wire Grounding, 125V, 15A 5-15R, Yellow | AB4CWR 1X977

HUBBELL WIRING DEVICE-KELLEMS HBL15W47 Watertight Connector, Straight, 2-Pole 3-Wire Grounding, 125V, 15A 5-15R, Yellow

Item: AB4CWR Model: HBL15W47Cross Ref: 1X977
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Connector
Amps15A
AntimicrobialNo
ColorYellow
Conductor#18 AWG to #12 AWG
Conductor Range#18 AWG to #12 AWG
ConnectivityScrew Terminals
Cord Size0.3" to 0.655" , 18 AWG to 12 AWG
Diameter#18 AWG to #12 AWG
GradeGeneral
Height4.03"
Hp1/2 hp
InsulationInsulated Body
Length4.03"
MaterialPVC
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V AC
Width1 19/25"
Wiring TypeStandard
Cap TypePress On Cap
Connection OrientationStraight
Contact MaterialBrass
Current Rating15A
For Maximum Cable Diameter0.66"
For Minimum Cable Diameter0.25"
GroundingGrounded
Horsepower Rating1/2 hp
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
Insulation MaterialNylon
Ip RatingIP55
Maximum Operating Temperature75°C
Maximum Wire Size12 AWG
Minimum Operating Temperature-40°C
Minimum Wire Size18 AWG
Nema Receptacle ConfigurationNEMA 5-15R
Overall Length4.03"
PolarizedYes
Power Indicating LightNo
Resistance PropertiesWatertight
ShroudedYes
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 280C, NEMA WD-6, UL 498 FILE E1706
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.24
Ship length (cm)10.24
Ship width (cm)4.47
HS code8536698000
Country of OriginUS

Product Variants

ProductModelGradeCord SizeNema RatingNema Plug ConfigurationMax. HpHeightNumber Of PolesNumber Of WiresPrice
HUBBELL WIRING DEVICE-KELLEMS HBL15W33 Watertight Connector, Straight, 2- Pole 3-Wire Grounding, 125V, 20A5-20R, Yellow | AC8PVC 3D011 HBL15W33General0.3" to 0.655"NEMA 5-20R-1 hp3"23€69.20
HUBBELL WIRING DEVICE-KELLEMS HBL15W33A Connector, Straight, 2-Pole, 3-Wire Grounding, 20A, 125V, Yellow | AH8XLU 39AW21 HBL15W33AGrade Industrial0.3" to 0.625"NEMA 5-20R5-20R--23€68.18
HUBBELL WIRING DEVICE-KELLEMS HBL15W47A Connector, Straight, 2-Pole, 3-Wire Grounding, 15A, 125V, Yellow | AH8XLV 39AW22 HBL15W47AGrade Industrial0.3" to 0.625"NEMA 5-15R5-15R--23€64.05
HUBBELL WIRING DEVICE-KELLEMS HBL15W47BK Staight Blade Connector, Watertight, 2 Pole, 15A, Black | AH8XLW 39AW23 HBL15W47BKGrade Industrial0.3" to 0.625"NEMA 5-15R5-15R--23€70.62
HUBBELL WIRING DEVICE-KELLEMS HBL15W48 Female Connector, Straight, 2-Pole, 3-Wire Grounding, 20A, 250V, Yellow | AH8XLX 39AW24 HBL15W48Grade Industrial0.3" to 0.625"NEMA 6-20R6-20R--23€77.88
HUBBELL WIRING DEVICE-KELLEMS HBL15W49 Female Connector, Straight, 2-Pole, 3-Wire Grounding, 15A, 250V, Yellow | AH8XLY 39AW25 HBL15W49Grade Industrial0.3" to 0.625"NEMA 6-15R6-15R--23€74.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL15W47 Watertight Connector, Straight, 2-Pole 3-Wire Grounding, 125V, 15A 5-15R, Yellow
€75.16 /unit