Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL G-48S-E Gearbelt Pulley, 54 1/2 mm Belt Width, 48 Teeth, 14 mm Pitch | CR2JXV

CONTINENTAL G-48S-E Gearbelt Pulley, 54 1/2 mm Belt Width, 48 Teeth, 14 mm Pitch

Item: CR2JXV Model: G-48S-ECross Ref: 45PP45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€805.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
ConstructionPlain
For Belt Width52.5 mm
MaterialSteel
Number Of Teeth48
Outside Dia.211.12 mm
Pitch14 mm
Pitch Dia.213.91 mm
Width54.5 mm
Bore TypeQuick Detachable Bushing
Face Width54.5 mm
FeaturesSelf Tracking Design
For Belt SeriesSilentSync
For Bushing SizeE
Number Of Flanges0
Outside Diameter211.12 mm
Overall Width54.5 mm
Pitch Diameter213.91 mm
Pulley ConstructionPlain

Shipping Info:

Ship weight (kg) 9.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPitchNumber Of TeethPitch Dia.MaterialOutside Dia.Bore TypeBore Dia.For Belt WidthPrice
CONTINENTAL M-20S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 20 Teeth, Aluminum | CR2JLR M-20S-MPB ALUMINUM8 mm202.005"Aluminum1.969"Plain1/2"25 mm€486.20
CONTINENTAL M-22S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 22 Teeth, Aluminum | CR2JLT M-22S-MPB ALUMINUM8 mm222.206"Aluminum2.156"Plain1/2"25 mm€492.72
CONTINENTAL M-24S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 24 Teeth, Aluminum | CR2JLU M-24S-MPB ALUMINUM8 mm242.406"Aluminum2.344"Plain1/2"25 mm€504.65
CONTINENTAL M-26S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 26 Teeth, Aluminum | CR2JLV M-26S-MPB ALUMINUM8 mm262.607"Aluminum2.563"Plain1/2"25 mm€513.92
CONTINENTAL M-28S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 28 Teeth, Aluminum | CR2JLW M-28S-MPB ALUMINUM8 mm282.807"Aluminum2 3/4"Plain1/2"25 mm€523.05
CONTINENTAL M-30S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 30 Teeth, Aluminum | CR2JLX M-30S-MPB ALUMINUM8 mm303.008"Aluminum2.969"Plain1/2"25 mm€532.32
CONTINENTAL M-32S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 32 Teeth, Aluminum | CR2JLY M-32S-MPB ALUMINUM8 mm323.208"Aluminum3.156"Plain1/2"25 mm€542.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL G-48S-E Gearbelt Pulley, 54 1/2 mm Belt Width, 48 Teeth, 14 mm Pitch
€805.76 /unit