Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1557LG Locking Switch, Momentary Single Pole, 20A, 120/277VAC, Gray Key Guide | BD6DXK

HUBBELL WIRING DEVICE-KELLEMS HBL1557LG Locking Switch, Momentary Single Pole, 20A, 120/277VAC, Gray Key Guide

Item: BD6DXK Model: HBL1557LG
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
ActionSPDT
Action TypeSPDT
Amps20A
ColorGray
ConnectivityBack And Side Wired
Contact ConfigurationMomentary
Height1.89"
Length4.06"
Number Of Poles1
Voltage120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.8
Ship length (cm)10.31
Ship width (cm)3.33
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1557LG Locking Switch, Momentary Single Pole, 20A, 120/277VAC, Gray Key Guide
€92.71 /unit