Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016268 Elastomeric Coupling, Shaft Size 12.0 Mm, Rating 7500 Rpm | BC3RTJ

BALDOR / DODGE 016268 5HCB Elastomeric Coupling, Shaft Size 12.0 Mm, Rating 7500 Rpm

Item: BC3RTJ Model: 016268Cross Ref: 5HCB
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€271.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size12 mm
Size5"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 016281 Elastomeric Coupling, Shaft Size 35.0 Mm, Rating 7500 Rpm | AN9YAV 016281Tire€244.06
BALDOR / DODGE 016284 Elastomeric Coupling, Shaft Size 42.0 Mm, Rating 7500 Rpm | AN9YAW 016284Tire€244.06
BALDOR / DODGE 016269 Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm | BC3LVZ 016269Tire€244.06
BALDOR / DODGE 016273 Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm | BC3MND 016273Tire€244.06
BALDOR / DODGE 015474 Elastomeric Coupling, Shaft Size 0.50 Inch, Rating 7500 Rpm | BC3NMW 015474Tire€244.06
BALDOR / DODGE 016277 Elastomeric Coupling, Shaft Size 25.0 Mm, Rating 7500 Rpm | BC3NNH 016277Tire€244.06
BALDOR / DODGE 015495 Elastomeric Coupling, Shaft Size 1.8125 Inch, Rating 7500 Rpm | BC3NUD 015495Tire€244.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016268 5HCB Elastomeric Coupling, Shaft Size 12.0 Mm, Rating 7500 Rpm
€271.18 /unit