HUBBELL WIRING DEVICE-KELLEMS CS320I Toggle Switch, Three Way, 20A, 120/277VAC, Ivory | BD2ENR

HUBBELL WIRING DEVICE-KELLEMS CS320I Toggle Switch, Three Way, 20A, 120/277VAC, Ivory

Item: BD2ENR Model: CS320I
In Stock

Get it by Thursday, Jun 12

€10.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
ActionSPDT
Action TypeSPDT
Amps20A
ColorIvory
ConnectivitySide Wire
Height1.83"
Length4.18"
MaterialNylon
Number Of Poles1
Voltage120-277V AC
Width1.49"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.65
Ship length (cm)10.62
Ship width (cm)3.78
Country of OriginUS

Product Variants

ProductModelColorAmpsHeightActionVoltageMaterialAction TypeConnectivityPrice
HUBBELL WIRING DEVICE-KELLEMS SNAP1203INA Toggle Switch, Three Way, 15A, 120/277VAC | AC4XCY 31A353 SNAP1203INAIvory15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203WNA Toggle Switch, Three Way, 15A, 120/277VAC, White | AC4XCZ 31A354 SNAP1203WNAWhite15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203BKNA Toggle Switch, Three Way, 15A, 120/277VAC, Black | AC4XDW 31A415 SNAP1203BKNABlack15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203BRNA Toggle Switch, Three Way, 15A, 120/277VAC, Brown | AC4XDX 31A416 SNAP1203BRNABrown15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203GYNA Toggle Switch, Three Way, 15A, 120/277VAC, Gray | AC4XDY 31A417 SNAP1203GYNAGray15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203RNA Toggle Switch, Three Way, 15A, 120/277VAC, Red | AC4XDZ 31A419 SNAP1203RNARed15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203ILWNA Toggle Switch, Three Way, 15A, 120/277VAC, White | AC4XEK 31A440 SNAP1203ILWNAWhite15A1.74"SPDT120-227V ACThermoplastic--€32.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS CS320I Toggle Switch, Three Way, 20A, 120/277VAC, Ivory
€10.40 /unit