Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP1203INA Toggle Switch, Three Way, 15A, 120/277VAC | AC4XCY 31A353

HUBBELL WIRING DEVICE-KELLEMS SNAP1203INA Toggle Switch, Three Way, 15A, 120/277VAC

Item: AC4XCY Model: SNAP1203INACross Ref: 31A353
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
ActionSPDT
Amps15A
AntimicrobialNo
Application EnvironmentCommercial Environments
ColorIvory
Dielectric Strength1500V AC
GradeCommercial
Height1.74"
Length4.18"
LockingNo
MaterialThermoplastic
Number Of Poles1
Operating Temp.-40°C to +75°C
Rated Hp1/2 hp to 2 hp
Switch FunctionMaintained
Switch Type3-Way , Toggle
Voltage120-227V AC
Voltage (ac)120-277V AC
Width1.3"
Wiring MethodWiring Module
Current Rating15A
GroundingGrounded
MarketIndustrial Grade
Overall Height1.7"
Overall Width1.3"
Resistance PropertiesImpact Resistant
StandardsUL LISTED
Switch StyleToggle
Voltage Rating120/277V AC
Wire Connection LocationBack
Wire Connection TypeModular Wiring
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.42
Ship length (cm)10.62
Ship width (cm)3.3
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
    • Sub-Brand: SNAPCONNECT

Product Variants

ProductModelColorAmpsHeightActionVoltageMaterialAction TypeConnectivityPrice
HUBBELL WIRING DEVICE-KELLEMS SNAP1203WNA Toggle Switch, Three Way, 15A, 120/277VAC, White | AC4XCZ 31A354 SNAP1203WNAWhite15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203BKNA Toggle Switch, Three Way, 15A, 120/277VAC, Black | AC4XDW 31A415 SNAP1203BKNABlack15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203BRNA Toggle Switch, Three Way, 15A, 120/277VAC, Brown | AC4XDX 31A416 SNAP1203BRNABrown15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203GYNA Toggle Switch, Three Way, 15A, 120/277VAC, Gray | AC4XDY 31A417 SNAP1203GYNAGray15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203RNA Toggle Switch, Three Way, 15A, 120/277VAC, Red | AC4XDZ 31A419 SNAP1203RNARed15A1.74"SPDT120-227V ACThermoplastic--€15.66
HUBBELL WIRING DEVICE-KELLEMS SNAP1203ILWNA Toggle Switch, Three Way, 15A, 120/277VAC, White | AC4XEK 31A440 SNAP1203ILWNAWhite15A1.74"SPDT120-227V ACThermoplastic--€32.43
HUBBELL WIRING DEVICE-KELLEMS CSL320AL Toggle Switch, Three Way, 20A, 120/277VAC, Almond | BC7UPE CSL320ALAlmond20A1.83"SPDT120-277V ACNylonSPDTPre Wired€11.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP1203INA Toggle Switch, Three Way, 15A, 120/277VAC
€17.40 /unit