Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BLICKLE LO-SE 125K Swivel Plate Caster 700 Lb 5 Inch Diameter | AB6VZK 22N216

BLICKLE LO-SE 125K Swivel Plate Caster 700 Lb 5 Inch Diameter

Item: AB6VZK Model: LO-SE 125KCross Ref: 22N216
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€246.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster Product GroupSwivel Caster
Caster TypeSwivel
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialSteel
Durometer65 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternD
Inside Bolt Hole Spacing3 1/16" x 4 1/8"
Load Rating700 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.438"
Number Of Wheels1
Outside Bolt Hole Spacing3 1/16" x 4 1/8"
Overall Height6.688"
Plate Size4 5/16" x 5 1/2"
Plate Thickness0.315"
Plate TypeD
Raceway TypeDouble Ball
Swivel Radius0.0"
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorBlack
Wheel Diameter5"
Wheel MaterialRubber
Wheel Width2"
ApplicationGeneral / Industrial / Commercial / Institutional Purpose
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Includes Thread GuardsNo
Mounting Height6 11/16"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size4 5/16" x 5 1/2"
Mounting Plate Size & Bolt Hole Pattern4 5/16" x 5 1/2" ( C )
Non-markingNo
Number Of Mounting Holes4
Replacement WheelSE 125/20K
StandardsDIN EN 12591, ISO 14001, ISO 5001, ISO 9001
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialSteel
Wheel Dia.4 7/8"
Wheel/tread ColorBlack
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 3.7305
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code8302200000
Country of OriginDE

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishCore ColorPrice
BLICKLE LE-POW 100K-FK Swivel Plate Caster 330 Lb 4 Inch Diameter | AB6VWA 22N047 LE-POW 100K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€40.92
BLICKLE LE-POW 125K-FK Swivel Plate Caster 330 Lb 5 Inch Diameter | AB6VWD 22N050 LE-POW 125K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€47.04
BLICKLE LPA-VSTH 35K Swivel Plate Caster 220 Lb 1-3/8 Inch Diameter | AB6VWG 22N062 LPA-VSTH 35K1 1/2" x 1 1/2"1 7/8" x 1 7/8"1.062"Precision Ball0 lbs. to 299 lbs.220 lbs.Zinc PlatedSilver€19.87
BLICKLE LH-GSPO 80K Swivel Plate Caster 1540 Lb 3-1/8 Inch Diameter | AB6VWH 22N063 LH-GSPO 80K2 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€109.99
BLICKLE LH-GSPO 100K-1 Swivel Plate Caster 1540 Lb 4 Inch Diameter | AB6VWL 22N066 LH-GSPO 100K-12 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€117.50
BLICKLE LS-GSPO 101K Swivel Plate Caster 3300 Lb 4 Inch Diameter | AB6VWP 22N072 LS-GSPO 101K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3300 lbs.Zinc ChromateWhite€258.40
BLICKLE LS-GSPO 125K Swivel Plate Caster 3850 Lb 5 Inch Diameter | AB6VWT 22N075 LS-GSPO 125K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3850 lbs.Zinc ChromateWhite€224.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE LO-SE 125K Swivel Plate Caster 700 Lb 5 Inch Diameter
€246.38 /unit