Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL F100F2020 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle | CR4CZK

HONEYWELL F100F2020 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle

Item: CR4CZK Model: F100F2020Cross Ref: 468D77
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedia Air Cleaner
Air Cleaning MethodParticulate Filtration
Air Cleaning TechnologyParticulate Filtration
Cleaning MethodParticulate Filtration
ColorWhite
Compatible Hvac System Size0 to n. to 5 to n.
Duct Height21"
Duct Insertion Length7"
Duct Width7"
Filter Efficiency99%
Filters Down To0.3 µm
Filters OutAuto Emissions, Dust
For Duct Cut-out Height20"
For Duct Cut-out Width20"
Housing ColorWhite
Housing FinishZinc Coated
Install AngleStandard Angle
Maximum Air Flow Capacity1400 CFM
Mounting TypeDuct
Overall Depth6 3/4"
Overall Dimensions20.188" x 6.75" x 20"
Overall Height20 3/16" , 20.188"
Overall Width20"
Performance RatingMERV 11
Filter Performance RatingMERV 11
StandardsCLASS 2, UL, UL900

Shipping Info:

Ship weight (kg) 4.3875
Ship height (cm)51.28
Ship length (cm)17.15
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthFor Duct Cut-out HeightFor Duct Cut-out WidthPerformance RatingDuct HeightCleaning MethodFilters Down ToPrice
HONEYWELL F200F1620 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle | CR4CZF F200F162016.188"20"16"20"MERV 1317"Particulate Filtration0.3 µm-
RFQ
HONEYWELL F100F1625 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle | CR4CZG F100F162516.188"25"16"25"MERV 1117"Particulate Filtration0.3 µm-
RFQ
HONEYWELL F200F2025 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle | CR4CZH F200F202520.188"25"20"25"MERV 1321"Particulate Filtration0.3 µm-
RFQ
HONEYWELL F200F2020 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle | CR4CZJ F200F202020.188"20"20"20"MERV 13-Particulate Filtration0.3 µm-
RFQ
HONEYWELL F200F1625 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle | CR4CZL F200F162516.188"25"16"25"MERV 1317"Particulate Filtration0.3 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL F100F2020 Media Air Cleaner, Particle Removal, Particle Removal, Particulate Filtration, Std Angle