Flat Shipping

Flat Shipping at €24.99 + VAT

CMI 972-6NS Male Branch Tee Compression 3/8 Inch Tube | AH3QAB 32WH25

CMI 972-6NS Male Branch Tee Compression 3/8 Inch Tube

Item: AH3QAB Model: 972-6NSCross Ref: 32WH25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
ConnectionCompression x Pipe x Compression
MaterialBrass
Pipe Size1/4"
Pressure Rating150 psi
Temp. Range-65°F to +250°F
Thread Size1/4"-18
Tube Size3/8"
TypeCompression
ApplicationAir
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length1 5/8"
Specific Fitting ShapeAdapter Tee
StandardsSAE J246
System Of MeasurementImperial
Thread Size A1/4-18
Thread Size C1/4"-18

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTube SizePipe SizeTemp. RangeMaterialPressure RatingTypePrice
CMI 972-4-4NS Male Branch Tee Compression Brass 1/4 Inch | AH3PZX 32WH21 972-4-4NS1/4"1/4"-65°F to +250°FBrass150 psiCompression€26.72
CMI 972-4NS Male Branch Tee Compression 150psi | AH3PZY 32WH22 972-4NS1/4"1/8"-65°F to +250°FBrass150 psiCompression€30.06
CMI 972-6-6-2NS Male Branch Tee Compression Brass | AH3PZZ 32WH23 972-6-6-2NS3/8"1/8"-65°F to +250°FBrass150 psiCompression€26.17
CMI 972-6-6-6NS Male Branch Tee Compression 3/8 Inch Pipe | AH3QAA 32WH24 972-6-6-6NS3/8"3/8"-65°F to +250°FBrass150 psiCompression€25.80
CMI 972-8-4 Male Branch Tee Compression Brass 1/4 Pipe | AH3QAC 32WH26 972-8-41/2"1/4"-65°F to +250°FBrass150 psiCompression€37.72
CMI 972-8 Male Branch Tee Compression Brass 3/8 Pipe | AH3QAD 32WH27 972-81/2"3/8"-65°F to +250°FBrass150 psiCompression€40.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CMI 972-6NS Male Branch Tee Compression 3/8 Inch Tube
€32.34 /unit