Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4UFA9 Motor Mounting Rings - Pack Of 2 1 13/16 Outer Diameter 1 1/4 Id | AD9QRF

DAYTON 4UFA9 Motor Mounting Rings - Pack Of 2 1 13/16 Outer Diameter 1 1/4 Id

Item: AD9QRF Model: 4UFA9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Mounting Ring
For Nema Frame42 To 48
Inside Dia.1 1/4"
MaterialRubber
Number Of Pieces2
Outside Dia.1 13/16"
Overall Depth5/16"
Pack Size2
Ring Interior ShapeCircle
Thickness5/16"
TypeCircle
Compatible Nema Frame Size42 to 48
Inside Diameter1 1/4"
Outside Diameter1 13/16"
Package Quantity2

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)5.08
HS code8503009520
Country of OriginUS

Product Variants

ProductModelRing Interior ShapeOutside Dia.Inside Dia.Overall DepthThicknessBand MaterialFor Nema FrameMaterialPkg. Qty.Price
DAYTON 4UFA5 Motor Mounting Rings - Pack Of 2 2-1/2 Inch Od | AD9QRB 4UFA5Hexagon2 1/2"1 1/2"3/8"1/2"EPDM42 To 48Rubber2€20.89
DAYTON 4UFA6 Motor Mounting Rings - Pack Of 2 2 1/4 Inch Od | AD9QRC 4UFA6Hexagon2 1/4"1 1/2"11/32"7/16"Steel42 To 48Rubber2€22.47
DAYTON 4UFA7 Motor Mounting Rings - Pack Of 2 1 3/4 Inch Od | AD9QRD 4UFA7Hexagon1 3/4"1 1/8"5/16"5/16"Steel42 To 48Rubber2€25.18
DAYTON 4UFA8 Motor Mounting Rings - Pack Of 2 1 13/16 Inch Od | AD9QRE 4UFA8Circle1 13/16"1 1/4"5/16"5/16"Steel42 To 48Rubber2€13.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4UFA9 Motor Mounting Rings - Pack Of 2 1 13/16 Outer Diameter 1 1/4 Id
€23.92 /unit