Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F44G90SE Sweep Elbow 90 Degree Commercial Steel 4 Inch Height x 4 Inch Length | AG2THJ 32FN77

HOFFMAN F44G90SE Sweep Elbow 90 Degree Commercial Steel 4 Inch Height x 4 Inch Length

Item: AG2THJ Model: F44G90SECross Ref: 32FN77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSweep Elbow, 90 Degrees
FunctionFor Large Radius Turns
Height4"
Length4"
MaterialSteel

Shipping Info:

Ship weight (kg) 1.611
Ship height (cm)12.07
Ship length (cm)36.83
Ship width (cm)15.24
HS code8536908010
Country of OriginUS

Product Details:

    • With/Without Knockouts (Without Knockouts)

Product Variants

ProductModelHeightMaterialFunctionPrice
HOFFMAN F66G90SE Sweep Elbow 90 Degree Commercial Steel 6 Inch Height x 6 Inch Length | AG2THX 32FN89 F66G90SE6"SteelFor Large Radius Turns€290.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F44G90SE Sweep Elbow 90 Degree Commercial Steel 4 Inch Height x 4 Inch Length
€274.01 /unit