Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F66G90SE Sweep Elbow 90 Degree Commercial Steel 6 Inch Height x 6 Inch Length | AG2THX 32FN89

HOFFMAN F66G90SE Sweep Elbow 90 Degree Commercial Steel 6 Inch Height x 6 Inch Length

Item: AG2THX Model: F66G90SECross Ref: 32FN89
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€324.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSweep Elbow, 90 Degrees
FunctionFor Large Radius Turns
Height6"
Length6"
MaterialSteel
ColorGray
Cover LocationTop
Cover Locking StyleScrew Clamps
Cover-typeScrew-On Cover
FinishPainted
For Use WithF66 Series Wireways
Gauge16 ga.
Nema Rating1
StandardsCSA C22.2 NO. 26, FILE NO. E27524, FILE NO. E27524 NEMA/EEMAC TYPE 1, IEC 60529, UL 870
Width11 5/16"
Wireway Height6"
Wireway Width6"
With KnockoutsNo

Shipping Info:

Ship weight (kg) 2.691
Ship height (cm)17.78
Ship length (cm)50.17
Ship width (cm)20.32
HS code8536908010
Country of OriginUS

Product Details:

    • With/Without Knockouts (Without Knockouts)

Product Variants

ProductModelHeightMaterialFunctionPrice
HOFFMAN F44G90SE Sweep Elbow 90 Degree Commercial Steel 4 Inch Height x 4 Inch Length | AG2THJ 32FN77 F44G90SE4"SteelFor Large Radius Turns€213.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F66G90SE Sweep Elbow 90 Degree Commercial Steel 6 Inch Height x 6 Inch Length
€324.07 /unit