Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30-R6700-WT Printer Ribbon White 200 Feet Wax/Resin | AH4ZKR 35RZ94

BRADY B30-R6700-WT Printer Ribbon White 200 Feet Wax/Resin

Item: AH4ZKR Model: B30-R6700-WTCross Ref: 35RZ94
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrinter Ribbon
ColorWhite
Ink ColorWhite
Length200 ft.
Resistance PropertiesChemical-Resistant, Fluid-Resistant, Scratch Resistant, Smear-Resistant
Ribbon ColorWhite
Width4.344"
Compatible Grainger Part Number40AW42, 40AW43, 48LT20
Compatible Mfr Part NumberBBP35, BBP37, S3000
Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Product TypeSingle Color Thermal Transfer Ribbon
Ribbon FormatRibbon in Printer Specific Cartridge
Ribbon FormulationWax, Resin
Ribbon Length200 ft.
Ribbon SeriesSeries R6700
Ribbon Width4 5/16"
StandardsROHS DIRECTIVE COMPLIANCE REFER TO 2011/65/EU AND 2015/863

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)8.13
Ship length (cm)22.1
Ship width (cm)17.27
Country of OriginMX

Product Details:

    • Formulation : Wax/Resin
    • Characteristics: Intended for Use with Black Wiremarking Sleeves, Especially Mfr. No. Brady B-344 Fluid Resistant (FR) Sleeves

Product Variants

ProductModelColorPrice
BRADY B30-R6600 Printer Ribbon Black 200 Feet Resin | AH4ZKT 35RZ95 B30-R6600Black€101.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30-R6700-WT Printer Ribbon White 200 Feet Wax/Resin
€115.18 /unit