HI-TECH DURAVENT 214502502225-10 Ducting Hose 2.5 Inch Id x 25 Feet | AC8KNJ 3AYF2

HI-TECH DURAVENT 214502502225-10 Ducting Hose 2.5 Inch Id x 25 Feet

Item: AC8KNJ Model: 214502502225-10Cross Ref: 3AYF2
In Stock

Get it by Tuesday, Jun 10

€136.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Ducting Hose
Bend Radius5.3"
ColorClear
Hose Reinforcement MaterialPlastic
Inside Dia.2 1/2"
Length25 ft.
MaterialPolyethylene
Max. Pressure23 psi
Number Of Plies1
Operating Temp. Range-30°F to +130°F
Vacuum Rating24 in. hg
Hose ColorOpaque
Hose Inside Dia.2 1/2"
Hose Length25 ft.
Hose Tube MaterialPolyethylene
Max. Working Pressure @ 70 F23 psi

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)42.42
Ship length (cm)42.67
Ship width (cm)42.42
HS code3917390050
Country of OriginUS

Product Details:

    • Sub-Brand: 333

Product Variants

ProductModelInside Dia.Max. PressureNumber Of PliesColorHose Reinforcement MaterialPrice
HI-TECH DURAVENT 214503002225-10 Ducting Hose 3 Inch Id x 25 Feet | AC8KNK 3AYF3 214503002225-103"18 psi1ClearPlastic€149.04
HI-TECH DURAVENT 214503502225-10 Ducting Hose 3.5 Inch Id x 25 Feet | AC8KNL 3AYF4 214503502225-103 1/2"13 psi1ClearPlastic€156.97
HI-TECH DURAVENT 214504002225-10 Ducting Hose 4 Inch Id x 25 Feet | AC8KNM 3AYF5 214504002225-104"12 psi1ClearPlastic€194.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 214502502225-10 Ducting Hose 2.5 Inch Id x 25 Feet
€136.13 /unit