HI-TECH DURAVENT 214504002225-10 Ducting Hose 4 Inch Id x 25 Feet | AC8KNM 3AYF5

HI-TECH DURAVENT 214504002225-10 Ducting Hose 4 Inch Id x 25 Feet

Item: AC8KNM Model: 214504002225-10Cross Ref: 3AYF5
In Stock

Get it by Thursday, Jun 12

€206.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Ducting Hose
Bend Radius8.3"
ColorClear
Hose Reinforcement MaterialPlastic
Inside Dia.4"
Length25 ft.
MaterialPolyethylene
Max. Pressure12 psi
Number Of Plies1
Operating Temp. Range-30°F to +130°F
Vacuum Rating12 in. hg

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)58.17
Ship length (cm)57.91
Ship width (cm)57.91
HS code3917390050
Country of OriginUS

Product Details:

    • Sub-Brand: 333

Product Variants

ProductModelInside Dia.Max. PressureNumber Of PliesColorHose Reinforcement MaterialPrice
HI-TECH DURAVENT 214502502225-10 Ducting Hose 2.5 Inch Id x 25 Feet | AC8KNJ 3AYF2 214502502225-102 1/2"23 psi1ClearPlastic€128.57
HI-TECH DURAVENT 214503002225-10 Ducting Hose 3 Inch Id x 25 Feet | AC8KNK 3AYF3 214503002225-103"18 psi1ClearPlastic€149.04
HI-TECH DURAVENT 214503502225-10 Ducting Hose 3.5 Inch Id x 25 Feet | AC8KNL 3AYF4 214503502225-103 1/2"13 psi1ClearPlastic€156.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 214504002225-10 Ducting Hose 4 Inch Id x 25 Feet
€206.43 /unit