SPEARS VALVES 1887-170 | BU7QPE

SPEARS VALVES 1887-170 Nipple, Threaded One End, Schedule 80, 2 x 17 Size, PVC

Item: BU7QPE Model: 1887-170
In Stock

Get it by Thursday, Jun 12

€22.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded One End
Diameter2"
JointPVC SCH80 Nipples
MaterialPVC
Size2" x 17"
TypeNipples

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1887-020 Nipple, 2x2 Inch Size, Threaded One End, Scheduled 80 | AC9LJQ 3HFT9 1887-020-802"PVCGrayMNPT x Slip Socket110°F200 psi @ 73°F€7.45
SPEARS VALVES 1887-030 Nipple, 2x3 Inch Size, Threaded One End, Scheduled 80 | AC9LJR 3HFU1 1887-030-802"PVCGrayMNPT x Slip Socket110°F200 psi @ 73°F€7.04
SPEARS VALVES 1887-040 Nipple, 2x4 Inch Size, Threaded One End, Scheduled 80 | AC9LJT 3HFU2 1887-040-802"PVCGrayMNPT x Slip Socket110°F200 psi @ 73°F€9.78
SPEARS VALVES 1887-060 Nipple, 2x6 Inch Size, Threaded One End, Scheduled 80 | AC9LJU 3HFU3 1887-060-802"PVCGrayMNPT x Slip Socket110°F200 psi @ 73°F€14.31
SPEARS VALVES 1887-120 Nipple, 2x12 Inch Size, Threaded One End, Scheduled 80 | AC9LJV 3HFU4 1887-120-802"PVCGrayMNPT x Slip Socket110°F200 psi @ 73°F€20.20
SPEARS VALVES 1887-160 | BU7MDD 1887-1602" x 16"--PVC----€15.58
RFQ
SPEARS VALVES 1887-020BC | BU7QMH 1887-020BC--------€7.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1887-170 Nipple, Threaded One End, Schedule 80, 2 x 17 Size, PVC
€22.88 /unit