Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 187-9 Straight Flute Plug Tap, UNC, 3B, 9/16-12 Thread Size | CH3WGC

HELICOIL 187-9 Screw Thread Insert Tap, 9/16-12 Inch Thread Size, 1 13/16 Inch Thread Length

Item: CH3WGC Model: 187-9Cross Ref: 4EYV3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Thread Size9/16"-12
Thread TypeCoarse
Type3B
55% Thread Drill Size1/2"
65% Thread Drill Size12.5 mm
75% Thread Drill Size12.2 mm
Measurement SystemFractional Inch
Overall Length4 1/32"
Shank Dia.17/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI, ISO 14001, ISO 9001, OS 9000
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.1035
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of FlutesShank Dia.Thread DirectionThread TypeTap TypePrice
HELICOIL 01CPB Straight Flute Plug Tap, 3B, UNC, 1-64 Thread Size | CH3WAW 01CPB------Coarse--
RFQ
HELICOIL 02CPB Straight Flute Plug Tap, 3B, UNC, 2-56 Thread Size | CH3WAX 02CPB------Coarse-€27.92
HELICOIL 03CPB Straight Flute Plug Tap, 3B, UNC, 3-48 Thread Size | CH3WAY 03CPB------Coarse-€133.65
HELICOIL 04CPB Straight Flute Plug Tap, 3B, UNC, 4-40 Thread Size | CH3WAZ 04CPB------Coarse-€25.40
HELICOIL 05CPB Straight Flute Plug Tap, 3B, UNC, 5-40 Thread Size | CH3WBA 05CPB------Coarse-€32.18
HELICOIL 06CPB Straight Flute Plug Tap, 3B, UNC, 6-32 Thread Size | CH3WBB 06CPB------Coarse-€25.59
HELICOIL 2CPB Straight Flute Plug Tap, 3B, UNC, 8-32 Thread Size | CH3WBD 2CPB-15/16"2 3/8"30.219"Right HandCoarseStraight Flute€25.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 187-9 Screw Thread Insert Tap, 9/16-12 Inch Thread Size, 1 13/16 Inch Thread Length
€127.76 /unit