HELICOIL 01CPB Straight Flute Plug Tap, 3B, UNC, 1-64 Thread Size | CH3WAW

HELICOIL 01CPB Straight Flute Plug Tap, 3B, UNC, 1-64 Thread Size

Item: CH3WAW Model: 01CPB
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
Thread TypeCoarse
Type3B

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)9.14
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of FlutesShank Dia.Thread DirectionThread TypeTap TypePrice
HELICOIL 02CPB Straight Flute Plug Tap, 3B, UNC, 2-56 Thread Size | CH3WAX 02CPB------Coarse-€27.92
HELICOIL 03CPB Straight Flute Plug Tap, 3B, UNC, 3-48 Thread Size | CH3WAY 03CPB------Coarse-€133.65
HELICOIL 04CPB Straight Flute Plug Tap, 3B, UNC, 4-40 Thread Size | CH3WAZ 04CPB------Coarse-€25.40
HELICOIL 05CPB Straight Flute Plug Tap, 3B, UNC, 5-40 Thread Size | CH3WBA 05CPB------Coarse-€32.18
HELICOIL 06CPB Straight Flute Plug Tap, 3B, UNC, 6-32 Thread Size | CH3WBB 06CPB------Coarse-€25.59
HELICOIL 2CPB Straight Flute Plug Tap, 3B, UNC, 8-32 Thread Size | CH3WBD 2CPB-15/16"2 3/8"30.219"Right HandCoarseStraight Flute€25.48
HELICOIL 3CPB Straight Flute Plug Tap, 3B, UNC, 10-24 Thread Size | CH3WBE 3CPB-1"2 1/2"31/4"Right HandCoarseStraight Flute€27.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 01CPB Straight Flute Plug Tap, 3B, UNC, 1-64 Thread Size