Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF77-UL-05-18-100 Continuous Flexing Control Cable 5a 300v | AB7UHF 24C013

CHAINFLEX CF77-UL-05-18-100 Continuous Flexing Control Cable 5a 300v

Item: AB7UHF Model: CF77-UL-05-18-100Cross Ref: 24C013
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€865.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorGray
Jacket MaterialPolyurethane
Max. Amps5A
Max. Voltage300V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.47"
Number Of Conductors18
Shielded / UnshieldedUnshielded
Spool Length100 ft.
Temp. Range-31°F to +176°F
Wire Size20 AWG
Cable SeriesSeries CF77-UL
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size20 AWG
Length100 ft.
Maximum Operating Temperature176°F
Minimum Bend Radius Factor - E-chain6.8 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible5 x OD
Minimum Operating Temperature - Flexible-40°F
Outside Dia.0.47"
Product TypeControl Cable
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/CE
Voltage1000V

Shipping Info:

Ship weight (kg) 5.8275
Ship height (cm)17.02
Ship length (cm)25.65
Ship width (cm)25.65
HS code8544499000
Country of OriginDE

Product Variants

ProductModelNumber Of ConductorsNominal Outside Dia.Spool LengthJacket MaterialJacket ColorMax. AmpsMin. Bend RadiusMax. VoltagePrice
CHAINFLEX CF77-UL-05-12-1 Continuous Flexing Control Cable 5a 300v | AB7UEC 24A973 CF77-UL-05-12-1120.39"-PolyurethaneGray5A7.5 x O.D.300V€6.54
CHAINFLEX CF77-UL-05-18-1 Continuous Flexing Control Cable 5a 300v | AB7UED 24A974 CF77-UL-05-18-1180.47"-PolyurethaneGray5A7.5 x O.D.300V€9.46
CHAINFLEX CF77-UL-05-12-25 Continuous Flexing Control Cable 5a 300v | AB7UEY 24A992 CF77-UL-05-12-25120.39"25 ft.PolyurethaneGray5A7.5 x O.D.300V€126.15
CHAINFLEX CF77-UL-05-18-25 Continuous Flexing Control Cable 5a 300v | AB7UEZ 24A993 CF77-UL-05-18-25180.47"25 ft.PolyurethaneGray5A7.5 x O.D.300V€179.77
CHAINFLEX CF77-UL-05-12-100 Continuous Flexing Control Cable 5a 300v | AB7UHE 24C012 CF77-UL-05-12-100120.39"100 ft.PolyurethaneGray5A7.5 x O.D.300V€482.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF77-UL-05-18-100 Continuous Flexing Control Cable 5a 300v
€865.62 /unit