Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BFA2030SES Bulkhead Fitting 3 Inch Socket x Socket | AC8LZA 3CDR9

HAYWARD BFA2030SES Bulkhead Fitting 3 Inch Socket x Socket

Item: AC8LZA Model: BFA2030SESCross Ref: 3CDR9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Tank Fitting
Body MaterialCPVC
ColorGray
Gasket MaterialEPDM
Length4.656"
Max. Pressure150 psi
Max. Wall Thickness2 3/25"
Pipe Size3"
Required Hole Size4 1/2"
Temp. Range+40°F to +190°F
Fitting Body MaterialCPVC
Fitting MaterialCPVC
Inside Connection GenderFemale
Inside Connection Size3"
Maximum Wall Thickness2 1/8"
Mount TypeThrough-Wall
Outside Connection GenderFemale
Outside Connection Size3"
Outside Connection TypeSocket
Overall Length4 11/16"
StandardsNSF/ANSI 372, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)11.94
Ship length (cm)11.91
Ship width (cm)16.26
HS code3917400090
Country of OriginCN

Product Variants

ProductModelGasket MaterialTemp. RangeRequired Hole SizePipe SizeMax. Wall ThicknessPrice
HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZND 13L930 BFAS1005CFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€34.64
HAYWARD BFAS1005TFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZNE 13L931 BFAS1005TFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€40.81
HAYWARD BFAS1007CFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNF 13L932 BFAS1007CFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€40.52
HAYWARD BFAS1007TFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNG 13L933 BFAS1007TFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€47.70
HAYWARD BFAS1010CFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNH 13L934 BFAS1010CFSFPM+40°F to +140°F1 7/8"1"1 2/25"€42.57
HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNJ 13L935 BFAS1010TFSFPM+40°F to +140°F1 7/8"1"1 2/25"€49.39
HAYWARD BFAS1012CFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNK 13L936 BFAS1012CFSFPM+40°F to +140°F2 5/8"1 1/4"1"€54.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BFA2030SES Bulkhead Fitting 3 Inch Socket x Socket
€166.32 /unit