Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNJ 13L935

HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm

Item: AA4ZNJ Model: BFAS1010TFSCross Ref: 13L935
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Tank Fitting
Body MaterialPVC
ColorGray
Gasket MaterialFPM
Length2 7/8"
Max. Pressure150 psi
Max. Wall Thickness1 2/25"
Pipe Size1"
Required Hole Size1 7/8"
Temp. Range+40°F to +140°F
Fitting Body MaterialPVC
Fitting MaterialPVC
Inside Connection GenderFemale
Inside Connection Size1"
Maximum Wall Thickness1"
Mount TypeThrough-Wall
Outside Connection GenderFemale
Outside Connection Size1"
Outside Connection TypeThreaded
Overall Length2 7/8"
StandardsNSF/ANSI 372, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)7.3
Ship width (cm)7.62
HS code3917400090
Country of OriginCN

Product Variants

ProductModelGasket MaterialTemp. RangeRequired Hole SizePipe SizeMax. Wall ThicknessPrice
HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZND 13L930 BFAS1005CFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€34.64
HAYWARD BFAS1005TFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZNE 13L931 BFAS1005TFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€40.81
HAYWARD BFAS1007CFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNF 13L932 BFAS1007CFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€40.52
HAYWARD BFAS1007TFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNG 13L933 BFAS1007TFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€47.70
HAYWARD BFAS1010CFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNH 13L934 BFAS1010CFSFPM+40°F to +140°F1 7/8"1"1 2/25"€42.57
HAYWARD BFAS1012CFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNK 13L936 BFAS1012CFSFPM+40°F to +140°F2 5/8"1 1/4"1"€54.99
HAYWARD BFAS1012TFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNL 13L937 BFAS1012TFSFPM+40°F to +140°F2 5/8"1 1/4"1"€64.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm
€62.15 /unit