Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZND 13L930

HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm

Item: AA4ZND Model: BFAS1005CFSCross Ref: 13L930
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Tank Fitting
Body MaterialPVC
ColorGray
Connection TypeFNPT x Socket
Gasket MaterialFPM
Length2 3/4"
Max. Pressure150 psi
Max. Wall Thickness1 2/25"
Pipe Size1/2"
Required Hole Size1 3/8"
Temp. Range+40°F to +140°F
Fitting Body MaterialPVC
Fitting MaterialPVC
Inside Connection GenderFemale
Inside Connection Size1/2"
Maximum Wall Thickness1 5/64"
Mount TypeThrough-Wall
Outside Connection GenderFemale
Outside Connection Size1/2"
Outside Connection TypeSocket
Overall Length2 3/4"
StandardsNSF/ANSI 372, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)6.99
Ship width (cm)6.35
HS code3917400090
Country of OriginCN

Product Variants

ProductModelGasket MaterialTemp. RangeRequired Hole SizePipe SizeMax. Wall ThicknessPrice
HAYWARD BFAS1005TFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZNE 13L931 BFAS1005TFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€40.81
HAYWARD BFAS1007CFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNF 13L932 BFAS1007CFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€40.52
HAYWARD BFAS1007TFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNG 13L933 BFAS1007TFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€47.70
HAYWARD BFAS1010CFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNH 13L934 BFAS1010CFSFPM+40°F to +140°F1 7/8"1"1 2/25"€42.57
HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNJ 13L935 BFAS1010TFSFPM+40°F to +140°F1 7/8"1"1 2/25"€49.39
HAYWARD BFAS1012CFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNK 13L936 BFAS1012CFSFPM+40°F to +140°F2 5/8"1 1/4"1"€54.99
HAYWARD BFAS1012TFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNL 13L937 BFAS1012TFSFPM+40°F to +140°F2 5/8"1 1/4"1"€64.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm
€49.51 /unit