Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GEMS SENSORS RFS 155485 Liquid Flow Switch Rotor Spdt 35ma/95ma | AA8WUH 1AMB3

GEMS SENSORS RFS 155485 Liquid Flow Switch Rotor Spdt 35ma/95ma

Item: AA8WUH Model: RFS 155485Cross Ref: 1AMB3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€524.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Flow Switch
Connection Size1/2"
Connection TypeFNPT
Dc Contact Rating20mA @ 24V
Filter Rating150 µm
Filter Rating - Maximum150 µm
Flow Rate - Maximum20 GPM
Flow Rate - Minimum4 GPM
Flow Switch TypeHall Effect
Height2 2/5"
Housing MaterialBuna N, Ceramic, Polypropylene, Polysulfone, PPS Composite , Polypropylene
Length2 2/5"
Max. Ambient Temp.150°F
Max. Filter Rating150 µm
Max. Flow Rate20 GPM
Max. Media Temp.180°F
Max. Pressure100 psi
Media Temp. Range-20°F to +180°F
Min. Ambient Temp.-20°F
Min. Flow Rate4 GPM
Min. Media Temp.-20°F
Overall Height2 2/5"
Overall Width3.1"
SeriesRFS Series
Set Point ConfigurationAdjustable
Switch PositionNormally Closed, Normally Open
Switch TypeSPDT
TypeHall Effect , Rotor
Voltage24V DC
Wetted MaterialBuna N, Ceramic, Polypropylene, Polysulfone , Buna N, Ceramic, Polypropylene, Polysulfone, Polyphenylene Sulfide Composite
Width3.1"
Body MaterialPolypropylene
Contact Rating (ac)45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized)
Contact Rating (dc)20 mA @ 24V
Fluid Connection1/2" FNPT
Max. Ambient Temperature180°F
Max. Media Temperature180°F
Min. Ambient Temperature-20°F
Min. Media Temperature-20°F
Overall Length2.4"
StandardsCE CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)11.94
Ship length (cm)9.65
Ship width (cm)6.86
HS code8481809015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEMS SENSORS RFS 155485 Liquid Flow Switch Rotor Spdt 35ma/95ma
€524.98 /unit